KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Hot Cooking Oil

DAYTON| Zoro #: G0842396| Mfr #: 6PA37

$637.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Port Size (In.): 1/2
Type: With Motor
Amps: 6.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842396 Mfr #: 6PA37
Port Size (In.): 1/2Type: With Motor
Amps: 6.2Body Material: Cast iron
NEMA Motor Frame: Non StandardSuction Lift (Ft.): 5.6
HP: 1/3GPM @ 40 PSI: 3.4
Phase: 1Roller Material: PTFE
Length (In.): 6 3/4Bearings: Heavy Duty Motor Ball
Relief Valve: NoTemp. Range (F): 40-375
Max. Viscosity (SSU): 40Width (In.): 11 3/4
GPM @ Freeflow: 3.8Standards: NSF
RPM: 1725 MaxSeal: Viton Mechanical
GPM Max.: 3.8Max. Pressure (PSI): 40
Motor Enclosure: ODPVoltage: 115
GPM @ 10 PSI: 3.70GPM @ 20 PSI: 3.6
Shaft Dia. (In.): 5/8Item: Roller Pump
GPM @ 30 PSI: 3.5Height (In.): 6 1/2
Country of Origin (subject to change): United States

Description

Pump, Hot Cooking Oil, Roller, Motor Enclosure ODP, 1 Phase, Voltage 115, 11.8/5.9 Amps AC, 56C Motor Frame, Roller Material PTFE, Viton Shaft Seal, Heavy Duty Motor Ball Bearings, Max Temp 375 F, Port Type 1/2 FNPT Inlet and Outlet, Shaft Dia 5/8 In, Cast Iron Construction, 1725 Max RPM, HP @ 50 PSI 1/3, GPM @ 0 PSI 3.8, @ 25 PSI 3.5, @ 50 PSI 3.0, Length 6 3/4 In, Height 6 1/2 In, Width 11 3/4 In, Standards NSF

Reviews