KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Hot Cooking Oil

DAYTON| Zoro #: G1493073| Mfr #: 6PA38

$714.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Size (In.): 1/2
Type: With Motor
Amps: 7.6/3.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493073 Mfr #: 6PA38
Port Size (In.): 1/2Type: With Motor
Amps: 7.6/3.8Body Material: Cast iron
NEMA Motor Frame: Non StandardSuction Lift (Ft.): 6.8
HP: 1/2GPM @ 40 PSI: 5.2
Phase: 1Roller Material: PTFE
Length (In.): 6 3/4Bearings: Heavy Duty Motor Ball
Relief Valve: NoTemp. Range (F): 40-375
Max. Viscosity (SSU): 40Width (In.): 12 1/2
GPM @ Freeflow: 5.8Standards: NSF
RPM: 1725 MaxSeal: Viton Mechanical
GPM Max.: 5.8Max. Pressure (PSI): 40
Motor Enclosure: ODPVoltage: 115/230
GPM @ 10 PSI: 5.65GPM @ 20 PSI: 5.5
Shaft Dia. (In.): 5/8Item: Roller Pump
GPM @ 30 PSI: 5.3Height (In.): 6 1/2
Country of Origin (subject to change): United States

Description

Pump, Hot Cooking Oil, Roller, Motor Enclosure ODP, 1 Phase, Voltage 115/230, 11.8/5.9 Amps AC, 56C Motor Frame, Roller Material PTFE, Viton Shaft Seal, Heavy Duty Motor Ball Bearings, Max Temp 375 F, Port Type 1/2 FNPT Inlet and Outlet, Shaft Dia 5/8 In, Cast Iron Construction, 1725 Max RPM, HP @ 50 PSI 1/2, GPM @ 0 PSI 5.8, @ 25 PSI 4.8, @ 50 PSI 4.1, Length 6 3/4 In, Height 6 1/2 In, Width 12 1/2 In, Standards NSF

Reviews