Pump, Hot Cooking Oil

DAYTON| Zoro #: G0773832| Mfr #: 6PA39

$721.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Size (In.): 3/4
Type: With Motor
Amps: 10.4/5.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773832 Mfr #: 6PA39
Port Size (In.): 3/4Type: With Motor
Amps: 10.4/5.2Body Material: Cast iron
NEMA Motor Frame: Non StandardSuction Lift (Ft.): 7.5
HP: 3/4GPM @ 40 PSI: 7.4
Phase: 1Roller Material: PTFE
Length (In.): 6 3/4Bearings: Heavy Duty Motor Ball
Relief Valve: NoTemp. Range (F): 40-375
Max. Viscosity (SSU): 40Width (In.): 12 3/4
GPM @ Freeflow: 8.2Standards: NSF
RPM: 1725 MaxSeal: Viton Mechanical
GPM Max.: 8.2Max. Pressure (PSI): 40
Motor Enclosure: ODPVoltage: 115/230
GPM @ 10 PSI: 8GPM @ 20 PSI: 7.8
Shaft Dia. (In.): 5/8Item: Roller Pump
GPM @ 30 PSI: 7.6Height (In.): 6 1/2
Country of Origin (subject to change): United States

Description

Pump, Hot Cooking Oil, Roller, Motor Enclosure ODP, 1 Phase, Voltage 115/230, 11.8/5.9 Amps AC, 56C Motor Frame, Roller Material PTFE, Viton Shaft Seal, Heavy Duty Motor Ball Bearings, Max Temp 375 F, Port Type 3/4 FNPT Inlet and Outlet, Shaft Dia 5/8 In, Cast Iron Construction, 1725 Max RPM, HP @ 50 PSI 1/2, GPM @ 0 PSI 8.2, @ 25 PSI 6.8, Length 6 3/4 In, Height 6 1/2 In, Width 12 3/4 In, Standards NSF

Reviews