BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pump House Heater, 120/208/240V, Gray

DAYTON| Zoro #: G0617951| Mfr #: 2YV13

$160.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Baked EnamelGrille Material: Heavy Gauge SteelDepth: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617951 Mfr #: 2YV13
Finish: Baked EnamelGrille Material: Heavy Gauge Steel
Depth: 3-1/2"Color: Neutral Gray
Phase: 1Height: 5"
BtuH: 1706/1284/1706Watts: 500/375/500
Mounting Type: SurfaceGrille Width: 21"
Grille Height: 5"Width: 21"
Heater Type: ConvectionItem: Pump House Heater
Standards: ETL and cETL ListedHz: 60
Amps AC: 4.2/1.8/2.1Heater Voltage: 120/208/240VAC
Country of Origin (subject to change): China

Description

Pump House Heater, Heater Type Convection, Mounting Type Surface, Heater Voltage 120/208/240VAC, 1706/1284/1706 BtuH, 500/375/500 Watts, 60 Hz, 1 Phase, 4.2/1.8/2.1 Amps AC, Width 21 In., Depth 3-1/2 In., Height 5 In., Grille Material Heavy Gauge Steel, Grille Width 21 In., Grille Height 5 In., Color Neutral Gray, Finish Baked Enamel, Standards ETL and cETL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews