Pump, Pressure Booster, 1 1/2 HP

DAYTON| Zoro #: G1878825| Mfr #: 5UXH6

$1,002.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1878825 Mfr #: 5UXH6
Wetted Materials: Brass, Cast Iron, Stainless Steel, Buna N, Carbon, CeramicImpeller Type: Closed
Hz: 60Motor Ambient Temp. Rating: 149 Degrees F
Bearing Type: Permanently Lubricated BallFrame: 56J
Inlet: 1-1/2" NPTIncludes: Manual
Manufacturers Warranty Length: 1 yr.Seal Material: Stainless Steel, Buna, Carbon/Silicon Carbide
Impeller Material: BrassAgency Compliance: CSA, CUS, UL Listed
Motor RPM: 3450Motor Enclosure: ODP
Inlet (In.): 1-1/2 NPTHousing Material: Cast iron
Item: Pressure Booster PumpType: High-Volume
Outlet: 1-1/4" NPTDuty: Continuous
GPM @ 60 PSI: 20Item: Pressure Booster Pump
Type: High-VolumeHP: 1-1/2
Phase: 1Voltage: 115/230
Amps: 21/10.5GPM @ 25 PSI: 35
GPM @ 30 PSI: 30GPM @ 35 PSI: 27
GPM @ 40 PSI: 35GPM @ 50 PSI: 29
Max. PSI Boost @ 2-10 GPM: 61Max. PSI Boost @ 20 GPM: 60.5
Max. PSI Boost @ 30 GPM: 49Best Efficiency GPM @ PSI: 25 @ 56
Motor Type: Permanent Split CapacitorIncludes: Manual
Max. Pressure: 62 psiWidth: 7"
Stages: 2Length: 19"
Height: 8-3/4"Max. Case Pressure: 160 psi
Country of Origin (subject to change): China

Product Description

Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 1-1/2 HP, 1 Phase, Voltage 115/230, 21/10.5 Amps, 60 Hz, Inlet (In.) 1-1/2 NPT, Outlet (In.) 1-1/4 NPT, Max. Pressure (PSI) 62, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 160, Max. PSI Boost @ 2-10 GPM 61, Max. PSI Boost @ 20 GPM 60.5, Max. PSI Boost @ 30 GPM 49, Max. GPM @ PSI 42 @ 25, Best Efficiency GPM @ PSI 25 @ 56, Min. GPM @ PSI 20 @ 60, Pressure Range (PSI) 0 to 62

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews