Shop Alternate Products
This Product is Discontinued
Dayton
Pump, Pressure Booster, 1 1/2 HP (Discontinued)
Mfr # 5UXH7
Zoro # G1916923
Free Shipping & Returns
This Product is Discontinued
Key Features
- GPM @ 25 PSI 35
- Duty Continuous
- Wetted Materials Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic
- Max. PSI Boost @ 2-10 GPM 61
- Best Efficiency GPM @ PSI 25 @ 56
Customers Also Purchased
- Brand Dayton
-
MFR #
5UXH7
-
Zoro #
G1916923
- UPC # 190735353264
- Country of Origin China
- Category Booster Pumps
Dimensions
Height | 8-3/4" |
Width | 7" |
Manufacturers Warranty Length | 1 yr. |
Length | 19" |
Details
Item | Pressure Booster Pump |
GPM @ 25 PSI | 35 |
Duty | Continuous |
Wetted Materials | Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic |
Max. PSI Boost @ 2-10 GPM | 61 |
Best Efficiency GPM @ PSI | 25 @ 56 |
Hz | 60 |
Includes | Manual |
HP | 1-1/2 |
Motor Enclosure | ODP |
GPM @ 40 PSI | 35 |
Stages | 2 |
Frame | 56J |
Type | High-Volume |
Inlet (In.) | 1-1/2 NPT |
GPM @ 35 PSI | 27 |
Voltage | 208-230/460 |
Outlet | 1-1/4" NPT |
GPM @ 30 PSI | 30 |
Motor Ambient Temp. Rating | 149 Degrees F |
Seal Material | Stainless Steel, Buna, Carbon/Silicon Carbide |
Motor Type | 3-Phase |
Housing Material | Cast iron |
Impeller Type | Closed |
Impeller Material | Brass |
Max. Pressure | 62 psi |
GPM @ 60 PSI | 20 |
For Use With | Nonflammable Liquids Compatible with Pump Component Materials |
Motor RPM | 3450 |
GPM @ 50 PSI | 29 |
Max. PSI Boost @ 20 GPM | 60.5 |
Bearing Type | Permanently Lubricated Ball |
Max. Case Pressure | 160 psi |
Phase | 3 |
Inlet | 1-1/2" NPT |
Amps | 7.3-7.4/3.7 |
Agency Compliance | CSA, CUS, UL Listed |
Max. PSI Boost @ 30 GPM | 49 |
Description
Pressure Booster Pump, 7.3-7.4/3.7 Amps, 60 Hz, Max. PSI Boost @ 30 GPM 49, Best Efficiency GPM @ PSI 25 @ 56, Motor RPM 3450, Motor Type 3-Phase, Continuous Duty, Wetted Materials Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic, Impeller Material Brass, Impeller Type Closed, Seal Material Stainless Steel, Buna, Carbon/Silicon Carbide, Bearing Type Permanently Lubricated Ball
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
On page
1 of 1