Pump, Pressure Booster, 1/3 HP

DAYTON| Zoro #: G0838004| Mfr #: 5UXG5

$487.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0838004 Mfr #: 5UXG5
Wetted Materials: Brass, Cast Iron, Stainless Steel, Buna N, Carbon, CeramicImpeller Type: Closed
Hz: 60Motor Ambient Temp. Rating: 149 Degrees F
Bearing Type: Permanently Lubricated BallInlet: 1-1/2" NPT
Includes: ManualFrame: 56J
Item: Pressure Booster PumpManufacturers Warranty Length: 1 yr.
Agency Compliance: CSA, CUS, UL ListedSeal Material: Stainless Steel, Buna, Carbon/Silicon Carbide
Impeller Material: BrassMotor RPM: 3450
Motor Enclosure: ODPInlet (In.): 1-1/2 NPT
Housing Material: Cast IronOutlet: 1-1/4" NPT
Type: High-VolumeDuty: Continuous
Item: Pressure Booster PumpType: High-Volume
HP: 1/3Phase: 1
Voltage: 115/230Amps: 7.0/3.5
GPM @ 15 PSI: 36GPM @ 20 PSI: 26
GPM @ 25 PSI: 10Max. PSI Boost @ 2-10 GPM: 26
Max. PSI Boost @ 20 GPM: 22Max. PSI Boost @ 30 GPM: 18.2
Best Efficiency GPM @ PSI: 33 @ 19Motor Type: Permanent Split Capacitor
Includes: ManualMax. Pressure: 27 psi
Width: 8-1/4"Best Efficiency GPM @ Head: 33 @ 44 ft.
Stages: 1Length: 13-1/4"
Height: 9-1/4"Max. Case Pressure: 100 psi
Country of Origin (subject to change): China

Product Description

Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 1/3 HP, 1 Phase, Voltage 115/230, 7.0/3.5 Amps, 60 Hz, Inlet (In.) 1-1/2 NPT, Outlet (In.) 1-1/4 NPT, Max. Pressure (PSI) 27, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 100, Max. PSI Boost @ 2-10 GPM 26, Max. PSI Boost @ 20 GPM 22, Max. PSI Boost @ 30 GPM 18.2, Max. GPM @ PSI 36 @ 15, Best Efficiency GPM @ PSI 33 @ 19, Min. GPM @ PSI 10 @ 25, Pressure Range (PSI) 0 to 27

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews