This item is Discontinued.

Dayton Pump, Pressure Booster, 2 HP 5UXH8

Pump, Pressure Booster, 2 HP (Discontinued)

  • Mfr # 5UXH8
  • Zoro # G0312925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5UXH8
Zoro #
G0312925
UPC #
190735353271
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.
Width
8-1/4"
Height
9-1/4"
Length
15-5/8"

Details

Item
Pressure Booster Pump
Housing Material
Cast iron
Motor Enclosure
ODP
Impeller Material
Brass
HP
2
Motor RPM
3450
Max. Case Pressure
100 psi
Inlet (In.)
1-1/2 NPT
Hz
60
Max. PSI Boost @ 30 GPM
43
GPM @ 35 PSI
47
Duty
Continuous
Type
High-Volume
Seal Material
Stainless Steel, Buna, Carbon/Silicon Carbide
Agency Compliance
CSA, CUS, UL Listed
GPM @ 25 PSI
78
GPM @ 30 PSI
64
Amps
25.0/12.5
Stages
1
Impeller Type
Closed
GPM @ 40 PSI
57
Max. Pressure
42 psi
Bearing Type
Permanently Lubricated Ball
Motor Ambient Temp. Rating
149 Degrees F
Outlet
1-1/4" NPT
Phase
1
Max. PSI Boost @ 20 GPM
44
Wetted Materials
Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic
Inlet
1-1/2" NPT
Max. PSI Boost @ 2-10 GPM
44.5
Includes
Manual
Motor Type
Permanent Split Capacitor
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Voltage
115/230
Frame
56J
Best Efficiency GPM @ PSI
56 @ 40

Description

Pressure Booster Pump, 25.0/12.5 Amps, 60 Hz, Max. PSI Boost @ 30 GPM 43, Best Efficiency GPM @ PSI 56 @ 40, Motor RPM 3450, Motor Type Permanent Split Capacitor, Continuous Duty, Wetted Materials Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic, Impeller Material Brass, Impeller Type Closed, Seal Material Stainless Steel, Buna, Carbon/Silicon Carbide, Bearing Type Permanently Lubricated Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.