Pump, Pressure Booster, 2 HP

DAYTON| Zoro #: G1959824| Mfr #: 5UXH9

$763.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1959824 Mfr #: 5UXH9
Wetted Materials: Brass, Cast Iron, Stainless Steel, Buna N, Carbon, CeramicImpeller Type: Closed
Hz: 60Motor Ambient Temp. Rating: 149 Degrees F
Bearing Type: Permanently Lubricated BallFrame: 56J
Inlet: 1-1/2" NPTIncludes: Manual
Manufacturers Warranty Length: 1 yr.Seal Material: Stainless Steel, Buna, Carbon/Silicon Carbide
Impeller Material: BrassAgency Compliance: CSA, CUS, UL Listed
Motor RPM: 3450Motor Enclosure: ODP
Outlet: 1-1/4" NPTInlet (In.): 1-1/2 NPT
Housing Material: Cast IronItem: Pressure Booster Pump
Type: High-VolumeDuty: Continuous
Item: Pressure Booster PumpType: High-Volume
HP: 2Phase: 3
Voltage: 208-230/460Amps: 8.6-8.9/4.5
GPM @ 25 PSI: 78GPM @ 30 PSI: 64
GPM @ 35 PSI: 47GPM @ 40 PSI: 57
Max. PSI Boost @ 2-10 GPM: 44.5Max. PSI Boost @ 20 GPM: 44
Max. PSI Boost @ 30 GPM: 43Best Efficiency GPM @ PSI: 56 @ 40
Motor Type: 3-PhaseIncludes: Manual
Max. Pressure: 42 psiWidth: 8-1/4"
Stages: 1Length: 15-5/8"
Height: 9-1/4"Max. Case Pressure: 100 psi
Country of Origin (subject to change): China

Product Description

Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 2 HP, 3 Phase, Voltage 208-230/460, 8.6-8.9/4.5 Amps, 60 Hz, Inlet (In.) 1-1/2 NPT, Outlet (In.) 1-1/4 NPT, Max. Pressure (PSI) 42, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 42, Max. PSI Boost @ 2-10 GPM 44.5, Max. PSI Boost @ 20 GPM 44, Max. PSI Boost @ 30 GPM 43, Max. GPM @ PSI 79 @ 25, Best Efficiency GPM @ PSI 56 @ 40, Min. GPM @ PSI 57 @ 40, Pressure Range (PSI) 42

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews