Pump, Pressure Booster, 2 HP

DAYTON| Zoro #: G1798675| Mfr #: 5UXJ1

$1,304.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1798675 Mfr #: 5UXJ1
Wetted Materials: Brass, Cast Iron, Stainless Steel, Buna N, Carbon, CeramicImpeller Type: Closed
Hz: 60Motor Ambient Temp. Rating: 149 Degrees F
Bearing Type: Permanently Lubricated BallFrame: 56J
Inlet: 1-1/2" NPTIncludes: Manual
Manufacturers Warranty Length: 1 yr.Seal Material: Stainless Steel, Buna, Carbon/Silicon Carbide
Impeller Material: BrassAgency Compliance: CSA, CUS, UL Listed
Motor RPM: 3450Motor Enclosure: ODP
Inlet (In.): 1-1/2 NPTHousing Material: Cast iron
Item: Pressure Booster PumpType: High-Volume
Outlet: 1-1/4" NPTDuty: Continuous
GPM @ 60 PSI: 27Item: Pressure Booster Pump
Type: High-VolumeHP: 2
Phase: 3Voltage: 208-230/460
Amps: 8.6-8.9/4.5GPM @ 25 PSI: 35
GPM @ 30 PSI: 32GPM @ 35 PSI: 29
GPM @ 40 PSI: 40GPM @ 50 PSI: 34
Max. PSI Boost @ 2-10 GPM: 69Max. PSI Boost @ 20 GPM: 62
Max. PSI Boost @ 30 GPM: 57Best Efficiency GPM @ PSI: 27 @ 61
Motor Type: 3-PhaseIncludes: Manual
Stages: 2Length: 19-1/2"
Height: 8-3/4"Max. Case Pressure: 160 psi
Max. Pressure: 65 psiWidth: 7"
Country of Origin (subject to change): China

Product Description

Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 2 HP, 3 Phase, Voltage 208-230/460, 8.6-8.9/4.5 Amps, 60 Hz, Inlet (In.) 1-1/2 NPT, Outlet (In.) 1-1/4 NPT, Max. Pressure (PSI) 65, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 65, Max. PSI Boost @ 2-10 GPM 69, Max. PSI Boost @ 20 GPM 62, Max. PSI Boost @ 30 GPM 57, Max. GPM @ PSI 45 @ 25, Best Efficiency GPM @ PSI 27 @ 61, Min. GPM @ PSI 27 @ 60, Pressure Range (PSI) 65

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews