Pump, Pressure Booster, 2 HP

DAYTON| Zoro #: G0248421| Mfr #: 5UXJ3

$1,194.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0248421 Mfr #: 5UXJ3
Wetted Materials: Brass, Cast Iron, Stainless Steel, Buna N, Carbon, CeramicImpeller Type: Closed
Hz: 60Motor Ambient Temp. Rating: 149 Degrees F
Bearing Type: Permanently Lubricated BallFrame: 56J
Inlet: 1-1/2" NPTIncludes: Manual
Manufacturers Warranty Length: 1 yr.Seal Material: Stainless Steel, Buna, Carbon/Silicon Carbide
Impeller Material: BrassAgency Compliance: CSA, CUS, UL Listed
Motor RPM: 3450Motor Enclosure: ODP
Inlet (In.): 1-1/2 NPTHousing Material: Cast Iron
Item: Pressure Booster PumpType: High-Volume
Outlet: 1-1/4" NPTDuty: Continuous
GPM @ 60 PSI: 31GPM @ 80 PSI: 20
Item: Pressure Booster PumpType: High-Volume
HP: 2Phase: 3
Voltage: 208-230/460Amps: 9.2-9.6/4.8
GPM @ 25 PSI: 37GPM @ 30 PSI: 34
GPM @ 35 PSI: 33GPM @ 40 PSI: 38
GPM @ 50 PSI: 35Max. PSI Boost @ 2-10 GPM: 90
Max. PSI Boost @ 20 GPM: 80Max. PSI Boost @ 30 GPM: 63
Best Efficiency GPM @ PSI: 23 @ 78Motor Type: 3-Phase
Includes: ManualStages: 3
Length: 21-3/8"Height: 8-3/4"
Max. Case Pressure: 160 psiMax. Pressure: 88 psi
Width: 7"Country of Origin (subject to change): China

Product Description

Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 2 HP, 3 Phase, Voltage 208-230/460, 9.2-9.6/4.8 Amps, 60 Hz, Inlet (In.) 1-1/2 NPT, Outlet (In.) 1-1/4 NPT, GPM of Water @ 90 PSI 7, Max. Pressure (PSI) 88, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 160, Max. PSI Boost @ 2-10 GPM 90, Max. PSI Boost @ 20 GPM 80, Max. PSI Boost @ 30 GPM 63, Max. GPM @ PSI 42 @ 25, Best Efficiency GPM @ PSI 23 @ 78, Min. GPM @ PSI 7 @ 90, Pressure Range (PSI) 88

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews