Pump, Pressure Booster, 3 HP

DAYTON| Zoro #: G1987614| Mfr #: 5UXJ5

$1,489.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1987614 Mfr #: 5UXJ5
Wetted Materials: Brass, Cast Iron, Stainless Steel, Buna N, Carbon, CeramicImpeller Type: Closed
Hz: 60Motor Ambient Temp. Rating: 149 Degrees F
Bearing Type: Permanently Lubricated BallFrame: 56J
Inlet: 1-1/2" NPTIncludes: Manual
Manufacturers Warranty Length: 1 yr.Seal Material: Stainless Steel, Buna, Carbon/Silicon Carbide
Impeller Material: BrassAgency Compliance: CSA, CUS, UL Listed
Motor RPM: 3450Motor Enclosure: ODP
Inlet (In.): 1-1/2 NPTHousing Material: Cast Iron
Item: Pressure Booster PumpType: High-Volume
Outlet: 1-1/4" NPTDuty: Continuous
GPM @ 60 PSI: 40GPM @ 80 PSI: 29
Item: Pressure Booster PumpType: High-Volume
HP: 3Phase: 3
Voltage: 208-230/460Amps: 10.7-11.3/5.7
GPM @ 25 PSI: 41GPM @ 30 PSI: 39
GPM @ 35 PSI: 38GPM @ 40 PSI: 43
GPM @ 50 PSI: 42Max. PSI Boost @ 2-10 GPM: 93
Max. PSI Boost @ 20 GPM: 91Max. PSI Boost @ 30 GPM: 78
Best Efficiency GPM @ PSI: 27 @ 85Motor Type: 3-Phase
Includes: ManualMax. Pressure: 91 psi
Width: 7"Stages: 3
Length: 21-3/8"Height: 8-3/4"
Max. Case Pressure: 160 psiCountry of Origin (subject to change): China

Product Description

Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460, 10.7-11.3/5.7 Amps, 60 Hz, Inlet (In.) 1-1/2 NPT, Outlet (In.) 1-1/4 NPT, GPM of Water @ 90 PSI 22, Max. Pressure (PSI) 91, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 91, Max. PSI Boost @ 2-10 GPM 93, Max. PSI Boost @ 20 GPM 91, Max. PSI Boost @ 30 GPM 78, Max. GPM @ PSI 57 @ 25, Best Efficiency GPM @ PSI 27 @ 85, Min. GPM @ PSI 19 @ 90, Pressure Range (PSI) 91

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews