Gift buying made easy: Shop Zoro.com Gift Certificates

Pump, Pressure Booster, 3/4 HP

DAYTON| Zoro #: G1629625| Mfr #: 5UXG7

$556.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1629625 Mfr #: 5UXG7
Wetted Materials: Brass, Cast Iron, Stainless Steel, Buna N, Carbon, CeramicImpeller Type: Closed
Hz: 60Motor Ambient Temp. Rating: 149 Degrees F
Bearing Type: Permanently Lubricated BallInlet: 1-1/2" NPT
Includes: ManualFrame: 56J
Manufacturers Warranty Length: 1 yr.Agency Compliance: CSA, CUS, UL Listed
Seal Material: Stainless Steel, Buna, Carbon/Silicon CarbideImpeller Material: Brass
Motor RPM: 3450Motor Enclosure: ODP
Outlet: 1-1/4" NPTInlet (In.): 1-1/2 NPT
Housing Material: Cast IronItem: Pressure Booster Pump
Type: High-VolumeDuty: Continuous
Item: Pressure Booster PumpType: High-Volume
HP: 3/4Phase: 1
Voltage: 115/230Amps: 15.2/7.6
GPM @ 15 PSI: 60GPM @ 20 PSI: 52
GPM @ 25 PSI: 37GPM @ 30 PSI: 19
Max. PSI Boost @ 2-10 GPM: 32Max. PSI Boost @ 20 GPM: 29.8
Max. PSI Boost @ 30 GPM: 27.8Best Efficiency GPM @ PSI: 47 @ 25
Motor Type: Permanent Split CapacitorIncludes: Manual
Max. Pressure: 33 psiWidth: 8-1/4"
Stages: 1Length: 14"
Height: 9-1/4"Max. Case Pressure: 100 psi
Country of Origin (subject to change): China

Product Description

Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 3/4 HP, 1 Phase, Voltage 115/230, 15.2/7.6 Amps, 60 Hz, Inlet (In.) 1-1/2 NPT, Outlet (In.) 1-1/4 NPT, Max. Pressure (PSI) 33, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 100, Max. PSI Boost @ 2-10 GPM 32, Max. PSI Boost @ 20 GPM 29.8, Max. PSI Boost @ 30 GPM 27.8, Max. GPM @ PSI 63 @ 15, Best Efficiency GPM @ PSI 47 @ 25, Min. GPM @ PSI 19 @ 30, Pressure Range (PSI) 0 to 33

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews