Pump, Pressure Booster, 3/4 HP

DAYTON| Zoro #: G1385447| Mfr #: 5UXG9

$798.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1385447 Mfr #: 5UXG9
Wetted Materials: Brass, Cast Iron, Stainless Steel, Buna N, Carbon, CeramicImpeller Type: Closed
Hz: 60Motor Ambient Temp. Rating: 149 Degrees F
Bearing Type: Permanently Lubricated BallFrame: 56J
Inlet: 1-1/2" NPTIncludes: Manual
Manufacturers Warranty Length: 1 yr.Seal Material: Stainless Steel, Buna, Carbon/Silicon Carbide
Impeller Material: BrassAgency Compliance: CSA, CUS, UL Listed
Motor RPM: 3450Motor Enclosure: ODP
Outlet: 1-1/4" NPTInlet (In.): 1-1/2 NPT
Housing Material: Cast IronItem: Pressure Booster Pump
Type: High-VolumeDuty: Continuous
Item: Pressure Booster PumpType: High-Volume
HP: 3/4Phase: 1
Voltage: 115/230Amps: 15.2/7.6
GPM @ 25 PSI: 27GPM @ 30 PSI: 24
GPM @ 35 PSI: 22GPM @ 40 PSI: 22
GPM @ 50 PSI: 5Max. PSI Boost @ 2-10 GPM: 50
Max. PSI Boost @ 20 GPM: 41Max. PSI Boost @ 30 GPM: 29
Best Efficiency GPM @ PSI: 23 @ 40Motor Type: Permanent Split Capacitor
Includes: ManualWidth: 7"
Stages: 2Length: 17-7/8"
Height: 8-3/4"Max. Case Pressure: 160 psi
Max. Pressure: 53 psiCountry of Origin (subject to change): China

Product Description

Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 3/4 HP, 1 Phase, Voltage 115/230, 15.2/7.6 Amps, 60 Hz, Inlet (In.) 1-1/2 NPT, Outlet (In.) 1-1/4 NPT, Max. Pressure (PSI) 53, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 160, Max. PSI Boost @ 2-10 GPM 50, Max. PSI Boost @ 20 GPM 41, Max. PSI Boost @ 30 GPM 29, Max. GPM @ PSI 32 @ 25, Best Efficiency GPM @ PSI 23 @ 40, Min. GPM @ PSI 5 @ 50, Pressure Range (PSI) 0 to 53

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews