Pump, Roller Spray

DAYTON| Zoro #: G0375645| Mfr #: 3YB42

$161.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 5-11/32GPM @ 200 PSI: 5.610.517.3GPM @ 100 PSI: 7.212.019.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375645 Mfr #: 3YB42
Length (In.): 5-11/32GPM @ 200 PSI: 5.610.517.3
GPM @ 100 PSI: 7.212.019.1Shaft Dia. (In.): 5/8
Suction Lift (Ft.): Self Priming, Up to 3 Feet HeadApplication: For Use with Nonflammable Liquids such as Liquid Fertilizers, Insecticides, Herbicides and Soil Fumigants Up to a Maximum Temperature of 140 Degrees Fahrenheit
For Use With: Water Soluble Chemicals, Abrasive Wettable Powders and Emulsifiable ConcentratesIncludes: Super Rollers, Viton Shaft Seals and Double Sealed Heavy Duty Ball Bearings
Design: A Scoopless Rotor, Provides Improved Priming with More Volume at Higher Pressures, while Prolonging Roller LifeGPM @ 50 PSI: 8.012.720.1
RPM: 5408001200GPM @ 300 PSI: 4.39.115.7
Type: 6-RollerConstruction: Cast iron
HP @ 50 PSI: 0.380.550.90GPM @ 10 PSI: Pu
Width (In.): 6Rotation: Counterclockwise, Facing Pump Shaft
HP @ 200 PSI: 1.291.862.84Inlet/Outlet NPT (In.): 3/4 F
Height (In.): 5-1/32HP @ 300 PSI: 1.912.774.17
Item: Spray PumpHP @ 0 PSI: 0.080.130.30
HP @ 100 PSI: 0.680.981.51Characteristics: Super Rollers do not Swell in Water and Maintain their Performance when Exposed to Chemical Carriers such as Xylene
Housing Material: Cast ironGPM @ 0 PSI: 9.714.521.8
Country of Origin (subject to change): United States

Description

Roller Spray Pump, Number of Rollers 6, Shaft Diameter 5/8 Inch, Construction Cast Iron, Length 5 11/32 Inches, Height 5 1/32 Inches, Width 6 Inches, 3/4 Inch Female NPT

Reviews