KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Roller Spray

DAYTON| Zoro #: G0664867| Mfr #: 3YB60

$709.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps @ 10 PSI: 12.5
Voltage: 12VDC (Battery) Engine Off
Type: 4-Roller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664867 Mfr #: 3YB60
Amps @ 10 PSI: 12.5Voltage: 12VDC (Battery) Engine Off
Type: 4-RollerAmps @ 30 PSI: 18.6
Construction: Ni-ResistGPM @ 25 PSI: 5.2
Characteristics: Super Rollers do not Swell in Water and Maintain their Performance when Exposed to Chemical Carriers such as XyleneAmps @ 50 PSI: 25.7
GPM @ 40 PSI: 4.6Amps @ 15 PSI: 13.7
Item: Spray PumpAmps @ 45 PSI: 24.1
Application: For Use with Nonflammable Liquids such as Liquid Fertilizers, Insecticides, Herbicides and Soil Fumigants Up to a Maximum Temperature of 140 Degrees FahrenheitAmps @ 35 PSI: 20.3
Amps @ 5 PSI: 11.3Length (In.): 12
Amps @ 20 PSI: 15.1GPM @ 35 PSI: 4.8
Housing Material: Ni-ResistIncludes: Super Rollers, Viton Shaft Seals and Double Sealed Heavy Duty Ball Bearings
GPM @ 20 PSI: 5.4Amps @ 25 PSI: 16.7
Width (In.): 5Rotation: Counterclockwise, Facing Pump Shaft
GPM @ 15 PSI: 5.6GPM @ 10 PSI: 5.8
Suction Lift (Ft.): Self Priming, Up to 3 Feet HeadGPM @ 30 PSI: 5.0
Amps @ 40 PSI: 22.3For Use With: Water Soluble Chemicals, Abrasive Wettable Powders and Emulsifiable Concentrates
GPM @ 50 PSI: 4.2GPM @ 0 PSI: 6.3
GPM @ 45 PSI: 4.4Design: A Scoopless Rotor, Provides Improved Priming with More Volume at Higher Pressures, while Prolonging Roller Life
Inlet/Outlet NPT (In.): 3/4 FHeight (In.): 5
Amps @ 0 PSI: 10.0Country of Origin (subject to change): United States

Description

Roller Spray Pump, Number of Rollers 4, Construction Nickel Resistant, Length 12 Inches, Height 5 Inches, Width 5 Inches, 12 Volts DC Motor

Reviews