Pump, Self Prime, 8 HP

DAYTON| Zoro #: G2242195| Mfr #: 3P582

$1825.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 43 psiGPM of Water @ 60 Ft. of Head: 191Casing Adapter: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2242195 Mfr #: 3P582
Max. Pressure: 43 psiGPM of Water @ 60 Ft. of Head: 191
Casing Adapter: AluminumInlet: 3" NPT
Impeller Type: Semi-OpenHP: 8
Includes: Two Cast Iron Pipe Nipples, Stainless Steel Shaft Sleeves, Iron Wear PartsGPM of Water @ 20 Ft. of Head: 279
Application: Semi-TrashAgency Compliance: Meets California Emission Codes
GPM of Water @ 90 Ft. of Head: 66Seal Material: Buna N, Stainless Steel
Length: 27-1/4"Temp. Range: 40 Degrees to 180 Degrees F
Solids Handling Capacity: 3/4"GPM of Water @ 40 Ft. of Head: 237
Mechanical Seal: Buna N, Stainless SteelTank Capacity: 4 qt.
Volute/Wear Plate: Cast-IronSensor Type: None
GPM of Water @ 80 Ft. of Head: 160Engine RPM: 3600
GPM of Water @ 10 Ft. of Head: 300GPM of Water @ 50 Ft. of Head: 210
GPM of Water @ 30 Ft. of Head: 260Max. Suction Lift: 20 ft.
GPM of Water @ 100 Ft. of Head: -GPM of Water @ 70 Ft. of Head: 165
Height: 23"Number of Impellers: 1
Max. Head: 100 ft.Roll Bar Frame: Steel
Material of Construction: AluminumItem: Engine Driven Centrifugal Pump
Outlet: 3" NPTEngine Size: 305cc
Engine Brand: B&S IntekWidth: 21-1/4"
Impeller Material: Cast IronEngine/Motor Type: Gas
Country of Origin (subject to change): United States

Description

Engine Driven Centrifugal Pump, 8 HP, Engine Size 305cc, Engine Brand B&S Intek, Engine/Motor Type Gas, Tank Capacity (Qt.) 4, NPT Port (In.) 3, Material of Construction Aluminum, Impeller Cast Iron, Impeller Type Semi-Open, Solids Handling Capacity (In.) 3/4, Max. Pressure (PSI) 43, Engine RPM 3600, Max. Head (Ft.) 100, Max. Suction Lift (Ft.) 20, Roll Bar Frame Steel, Temp. Range (F) 40 to 180, Agency Compliance Meets California Emission Codes

Restrictions and Compliance

*3: Hazardous material

Reviews