Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Pump, SS, 1/3 HP, 115/230V, 9.4/4.7 Amps

DAYTON | Zoro #: G0918495 | Mfr #: 3ACC4

$ 1312.99 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #3ACC4 Specifications

Zoro #: G0918495 Mfr #: 3ACC4
GPM of Water @ 0 Ft. of Head: - GPM of Water @ 20 Ft. of Head: 6.7
Height (In.): 12 GPM of Water @ 60 Ft. of Head: 3.8
RPM: 1725 Cord Length: -
Prime in Feet: 10 Feet and 15 Feet with Foot Valve and Pumps Flooded Max. Viscosity: 5000 SSU
Inlet/Outlet (In.): 1/2 NPT x 3/4 GHT Function: -
GPM of Water @ 10 Ft. of Head: 7.1 Self-Priming: Yes
GPM of Water @ 40 Ft. of Head: 5.8 Application: Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
Length (In.): 11-45/64 NEMA Motor Frame: 56YZ
Housing Material: 304 Stainless Steel Suction Lift (Ft.): 10
Amps: 9.4/4.7 Temp. Range (F): 0-180
Impeller Material: Nitrile Max. Pressure (PSI): 32.9
GPM of Water @ 30 Ft. of Head: 6.1 Item: Pump
Width (In.): 6-45/64 Max. Head (Ft.): 76
Shaft Material: Stainless Steel Includes: Carrying Handle, Manual
Type: Flexible Impeller Voltage: 115/230
HP: 1/3 Motor Type: ODP
Max. SSU @ 1725 RPM: 5000 Characteristics: Positive Displacement Pumping Action Without Metal-to-Metal Contact.
Seal: Nitrile Lip GPM of Water @ 11 Ft. of Head: -
GPM of Water @ 23 Ft. of Head: - Country of Origin (subject to change): China

Description

The flexible impeller on these pumps creates a tighter internal seal, making them self priming. Take a look at the features for Dayton Pump. Voltage: 115/230, Hp: 1/3.

Reviews