SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pump, Turbine, 3/4 HP

DAYTON| Zoro #: G0864631| Mfr #: 4UP53

$765.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psiBearing Type: Sealed Ball Bearing (Motor Bearing)GPM @ 100 PSI: 6.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0864631 Mfr #: 4UP53
Max. Pressure: 300 psiBearing Type: Sealed Ball Bearing (Motor Bearing)
GPM @ 100 PSI: 6.3Impeller Type: Regenerative Turbine
Motor Enclosure: ODPMax. Dia. Solids: 25 Microns
GPM @ 30 PSI: 8.2GPM @ 20 PSI: 8.6
GPM @ 60 PSI: 7.4HP: 3/4
Includes: Cast Casing with Bronze ImpellerGPM @ 50 PSI: 7.7
Frame: 56cMax. Case Pressure: 300 psi
Housing Material: Cast ironAgency Compliance: UL and CSA on Motor Only
Motor Type: Cap-Start, ODPPhase: 1
Voltage: 115/208-230Amps: 10.8/5.4
Impeller Material: BronzeSeal Material: Carbon, Ceramic, Buna
Port Rotation: 90 IncrementsBest Efficiency GPM @ Head: 6.8 gpm @ 78 psi ft.
Height: 6-1/2"Max. Specific Gravity: 1.00 SP
Wetted Materials: Cast Iron, Bronze FittedInlet (In.): 1
Duty: ContinuousItem: Turbine Pump
Outlet: 1"Inlet Pressure: 200 psi
GPM @ 75 PSI: 6.8Manufacturers Warranty Length: 1 yr.
Width: 6-1/2"Inlet: 1"
GPM @ 10 PSI: 8.9Country of Origin (subject to change): United States

Description

Turbine Pump, Bronze-Fitted, 3/4 HP, 1 Phase, Voltage 115/208-230, Inlet 1 In., Outlet 1 In., Max. Pressure 300 PSI, Length 15 15/16 In., Height 6 1/2 In., Width 6 1/2 In.

Reviews