Pump, Twin-Piston, 2.2 Max GPM, 1000 PSI

DAYTON| Zoro #: G0753532| Mfr #: 6AWC2

$410.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0753532 Mfr #: 6AWC2
Bolt Hole Dia. (In.): 0.395Piston Assembly: Has Buna Impregnated Fabric Piston Cups and PTFE Seal Rings
Needle: Adjustable, CalibratedMax. RPM: 1800
Check Valve: Spring Loaded, are of Unitized Construction with Stainless Steel Spring, Seal and PoppetsIncludes: Torque Arm
Inlet/Outlet (In.): 1/2Torque Arm: Makes Shimming Unnecessary and Alignment Automatic
Width (In.): 5-1/8Application: For Low Volume, High Pressure Cleaning and Spraying Applications Which Include; Farms, Home, Industrial and Commercial Spraying and Pressure Washing and Other Nonflammable Liquids Compatible with Pump Component Materials
Shaft Key (In.): 3/16 x 1/32Cylinder Sleeves: Replaceable Ni-Resist
Injector Body: Cast IronBearings: Double Precision, Heavy Duty Main, Supports Shaft Against Side Loads
Type: Twin-PistonShaft Dia.: 5/8"
Height (In.): 6-1/4HP @ 800 PSI: 1 1/2
HP @ 100 PSI: 1/3GPM @ 500 PSI: 2.2
HP @ 600 PSI: 1HP @ 50 PSI: 1/4
Depth (In.): 5-3/16GPM @ 800 PSI: 2.2
Shaft Type: HollowGPM @ 1000 PSI: 2.2
Max. Pressure (PSI): 1000GPM @ 400 PSI: 2.2
GPM @ 50 PSI: 2.2GPM @ 300 PSI: 2.2
GPM @ 100 PSI: 2.2GPM @ 200 PSI: 2.2
Shaft Length (In.): 7/8HP @ 500 PSI: 1
Max. Temp. (F): 180HP @ 400 PSI: 1
Max. Flow GPM: 2.2GPM @ 600 PSI: 2.2
HP @ 300 PSI: 3/4Item: Pump
HP @ 1000 PSI: 1-1/2HP @ 200 PSI: 1/2
Country of Origin (subject to change): China

Product Description

Pump, Twin-Piston, Max. Flow GPM 2.2, Max. Pressure (PSI) 1000, Width (In.) 5-1/8, Height (In.) 6-1/4, Depth (In.) 5-3/16, Shaft Type Hollow, Shaft Key (In.) 3/16 x 1/32, GPM @ 50 PSI 2.2, GPM @ 100 PSI 2.2, GPM @ 200 PSI 2.2, GPM @ 300 PSI 2.2, GPM @ 400 PSI 2.2, GPM @ 500 PSI 2.2, GPM @ 600 PSI 2.2, GPM @ 800 PSI 2.2, HP @ 50 PSI 1/4, HP @ 100 PSI 1/3, HP @ 200 PSI 1/2, HP @ 300 PSI 3/4, HP @ 400 PSI 1, HP @ 500 PSI 1, HP @ 600 PSI 1, HP @ 800 PSI 1 1/2, Injector Body Cast Iron

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.