Pump, Twin-Piston, 2.2 Max GPM, 500 PSI

DAYTON| Zoro #: G0652434| Mfr #: 6AWA5

$411.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0652434 Mfr #: 6AWA5
Bolt Hole Dia. (In.): 0.395Piston Assembly: Has Buna Impregnated Fabric Piston Cups and PTFE Seal Rings
Torque Arm: Makes Shimming Unnecessary and Alignment AutomaticMax. RPM: 1800
Includes: Torque ArmNeedle: Adjustable, Calibrated
Inlet/Outlet (In.): 1/2Width (In.): 5-1/8
Application: For Low Volume, High Pressure Cleaning and Spraying Applications Which Include; Farms, Home, Industrial and Commercial Spraying and Pressure Washing and Other Nonflammable Liquids Compatible with Pump Component MaterialsShaft Key (In.): 3/16 x 1/32
Cylinder Sleeves: Replaceable Ni-ResistInjector Body: Cast Iron
Check Valve: Spring Loaded, are of Unitized Construction with Stainless Steel Spring, Seal and PoppetsBearings: Double Precision, Heavy Duty Main, Supports Shaft Against Side Loads
Type: Twin-PistonShaft Dia.: 5/8"
HP @ 400 PSI: 1Max. Flow GPM: 2.2
HP @ 300 PSI: 3/4Item: Pump with Liquid Injector
HP @ 200 PSI: 1/2Height (In.): 8-3/16
HP @ 100 PSI: 1/2GPM @ 500 PSI: 2.1
HP @ 50 PSI: 1/3Depth (In.): 5-1/4
Shaft Type: HollowMax. Pressure (PSI): 500
GPM @ 400 PSI: 2.1GPM @ 50 PSI: 2.2
GPM @ 300 PSI: 2.1GPM @ 100 PSI: 2.1
GPM @ 200 PSI: 2.1Shaft Length (In.): 7/8
HP @ 500 PSI: 1Max. Temp. (F): 140
Country of Origin (subject to change): China

Product Description

Pump with Liquid Injector, Twin-Piston, Max. Flow GPM 2.2, Max. Pressure (PSI) 500, Width (In.) 5-1/8, Height (In.) 8-3/16, Depth (In.) 5-1/4, Shaft Type Hollow, Shaft Key (In.) 3/16 x 1/32, GPM @ 50 PSI 2.2, GPM @ 100 PSI 2.1, GPM @ 200 PSI 2.1, GPM @ 300 PSI 2.1, GPM @ 400 PSI 2.1, GPM @ 500 PSI 2.1, HP @ 50 PSI 1/3, HP @ 100 PSI 1/2, HP @ 200 PSI 1/2, HP @ 300 PSI 3/4, HP @ 400 PSI 1, HP @ 500 PSI 1, Injector Body Cast Iron, Inlet/Outlet (In.) 1/2, Max. Temp. (F) 140, Max. RPM 1800

Product Reviews

Save 15%. Sign up for Z-mail.