15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Pump, Twin-Piston, 3 Max GPM, 500 PSI

DAYTON| Zoro #: G1681504| Mfr #: 6AWA6

$394.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1681504 Mfr #: 6AWA6
Bolt Hole Dia. (In.): 0.395Piston Assembly: Has Buna Impregnated Fabric Piston Cups and PTFE Seal Rings
Torque Arm: Makes Shimming Unnecessary and Alignment AutomaticMax. RPM: 1800
Includes: Torque ArmNeedle: Adjustable, Calibrated
Inlet/Outlet (In.): 1/2Width (In.): 5-1/8
Application: For Low Volume, High Pressure Cleaning and Spraying Applications Which Include; Farms, Home, Industrial and Commercial Spraying and Pressure Washing and Other Nonflammable Liquids Compatible with Pump Component MaterialsShaft Key (In.): 3/16 x 1/32
Cylinder Sleeves: Replaceable Ni-ResistInjector Body: Cast Iron
Check Valve: Spring Loaded, are of Unitized Construction with Stainless Steel Spring, Seal and PoppetsBearings: Double Precision, Heavy Duty Main, Supports Shaft Against Side Loads
Type: Twin-PistonShaft Dia.: 5/8"
GPM @ 400 PSI: 2.9GPM @ 50 PSI: 3
GPM @ 300 PSI: 2.9GPM @ 100 PSI: 3
GPM @ 200 PSI: 3Shaft Length (In.): 7/8
HP @ 500 PSI: 1-1/2Max. Temp. (F): 140
HP @ 400 PSI: 1-1/2Max. Flow GPM: 3
HP @ 300 PSI: 1Item: Pump with Liquid Injector
HP @ 200 PSI: 3/4Height (In.): 8-3/16
HP @ 100 PSI: 3/4GPM @ 500 PSI: 2.9
HP @ 50 PSI: 1/2Depth (In.): 5-1/4
Shaft Type: HollowMax. Pressure (PSI): 500
Country of Origin (subject to change): China

Product Description

Pump with Liquid Injector, Twin-Piston, Max. Flow GPM 3, Max. Pressure (PSI) 500, Width (In.) 5-1/8, Height (In.) 8-3/16, Depth (In.) 5-1/4, Shaft Type Hollow, Shaft Key (In.) 3/16 x 1/32, GPM @ 50 PSI 3, GPM @ 100 PSI 3, GPM @ 200 PSI 3, GPM @ 300 PSI 2.9, GPM @ 400 PSI 2.9, GPM @ 500 PSI 2.9, HP @ 50 PSI 1/2, HP @ 100 PSI 3/4, HP @ 200 PSI 3/4, HP @ 300 PSI 1, HP @ 400 PSI 1-1/2, HP @ 500 PSI 1-1/2, Injector Body Cast Iron, Inlet/Outlet (In.) 1/2, Max. Temp. (F) 140, Max. RPM 1800

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.