Pump, Twin-Piston, 3 Max GPM, 800 PSI

DAYTON| Zoro #: G2026823| Mfr #: 6AWA8

$429.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2026823 Mfr #: 6AWA8
Bolt Hole Dia. (In.): 0.395Piston Assembly: Has Buna Impregnated Fabric Piston Cups and PTFE Seal Rings
Max. RPM: 1800Check Valve: Spring Loaded, are of Unitized Construction with Stainless Steel Spring, Seal and Poppets
Includes: Torque ArmNeedle: Adjustable, Calibrated
Inlet/Outlet (In.): 1/2Torque Arm: Makes Shimming Unnecessary and Alignment Automatic
Width (In.): 5-1/8Application: For Low Volume, High Pressure Cleaning and Spraying Applications Which Include; Farms, Home, Industrial and Commercial Spraying and Pressure Washing and Other Nonflammable Liquids Compatible with Pump Component Materials
Shaft Key (In.): 3/16 x 1/32Cylinder Sleeves: Replaceable Ni-Resist
Injector Body: Cast IronBearings: Double Precision, Heavy Duty Main, Supports Shaft Against Side Loads
Type: Twin-PistonShaft Dia.: 5/8"
Height (In.): 8-3/16HP @ 800 PSI: 2
HP @ 100 PSI: 3/4GPM @ 500 PSI: 2.9
HP @ 600 PSI: 1-1/2HP @ 50 PSI: 1/2
Depth (In.): 5-3/16GPM @ 800 PSI: 2.9
Shaft Type: HollowMax. Pressure (PSI): 800
GPM @ 400 PSI: 2.9GPM @ 50 PSI: 3
GPM @ 300 PSI: 3GPM @ 100 PSI: 3
GPM @ 200 PSI: 3Shaft Length (In.): 7/8
HP @ 500 PSI: 1-1/2Max. Temp. (F): 140
HP @ 400 PSI: 1-1/2Max. Flow GPM: 3
GPM @ 600 PSI: 2.9HP @ 300 PSI: 1
Item: Pump with Liquid InjectorHP @ 200 PSI: 3/4
Country of Origin (subject to change): China

Product Description

Pump with Liquid Injector, Twin-Piston, Max. Flow GPM 3, Max. Pressure (PSI) 800, Width (In.) 5-1/8, Height (In.) 8-3/16, Depth (In.) 5-3/16, Shaft Type Hollow, Shaft Key (In.) 3/16 x 1/32, GPM @ 50 PSI 3, GPM @ 100 PSI 3, GPM @ 200 PSI 3, GPM @ 300 PSI 3, GPM @ 400 PSI 2.9, GPM @ 500 PSI 2.9, GPM @ 600 PSI 2.9, GPM @ 800 PSI 2.9, HP @ 50 PSI 1/2, HP @ 100 PSI 3/4, HP @ 200 PSI 3/4, HP @ 300 PSI 1, HP @ 400 PSI 1-1/2, HP @ 500 PSI 1-1/2, HP @ 600 PSI 1-1/2, HP @ 800 PSI 2

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.