KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Utility, 1/3 HP

DAYTON| Zoro #: G1438516| Mfr #: 3YU56

$88.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cord Type: SJTOW
Voltage: 115
Cord Size: 18/3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438516 Mfr #: 3YU56
Cord Type: SJTOWVoltage: 115
Cord Size: 18/3Base Material: Polypropylene
GPM of Water @ 10 Ft. of Head: 31Amps: 3 AC
Max. Dia. Solids: 1/8"HP: 1/3
Item: Dewatering PumpDischarge NPT: 1-1/4" M
GPM of Water @ 15 Ft. of Head: 22.2Cord Length: 10 ft.
GPM of Water @ 20 Ft. of Head: 12GPM of Water @ 5 Ft. of Head: 41.7
Housing Material: PolypropyleneImpeller Material: PA
Shaft Seal: CRB/CMCMax. Liquid Temp.: 104 Degrees F
Diameter: 6"Includes: 3/4" Garden hose adapter
Max. Head: 25 ft.Handle: Top Carrying
Height: 10-1/2"For Use With: Nonflammable Liquids Compatible with Pump Materials
Country of Origin (subject to change): China

Description

Dewatering Pump, 1/3 HP, Voltage 115, Amps 3 AC, Cord Length 10 ft., Cord Size -, Cord Type -, Discharge NPT 1-1/4 In. M, GPM of Water @ 5 Ft. of Head 41.7, GPM of Water @ 10 Ft. of Head 31, GPM of Water @ 15 Ft. of Head 22.2, GPM of Water @ 20 Ft. of Head 12, Height 10-1/2 In., Diameter 6 In., Base Material Polypropylene, Impeller Material PA, Max. Dia. Solids 1/8 In., Max. Liquid Temp. 104 Degrees F

Reviews