KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Utility, 1/4 HP

DAYTON| Zoro #: G0588147| Mfr #: 3YU55

$120.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 6"
Amps: 2.6 AC
Housing Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588147 Mfr #: 3YU55
Diameter: 6"Amps: 2.6 AC
Housing Material: PolypropyleneHP: 1/4
GPM of Water @ 5 Ft. of Head: 32.9Cord Length: 10 ft.
Max. Liquid Temp.: 104 Degrees FGPM of Water @ 10 Ft. of Head: 23
Includes: 3/4" Garden hose adapterGPM of Water @ 15 Ft. of Head: 14.2
Shaft Seal: CRB/CMCImpeller Material: PA
Max. Head: 22 ft.Cord Type: SJTOW
Base Material: PolypropyleneVoltage: 115
Discharge NPT: 1-1/4" MMax. Dia. Solids: 1/8"
Cord Size: 18/3Handle: Top Carrying
GPM of Water @ 20 Ft. of Head: 5For Use With: Nonflammable Liquids Compatible with Pump Materials
Height: 10-1/2"Item: Dewatering/Utility Pump
Country of Origin (subject to change): China

Description

Dewatering/Utility Pump, 1/4 HP, Voltage 115, Amps 2.6 AC, Cord Length 10 ft., Cord Size -, Cord Type -, Discharge NPT 1-1/4 In. M, GPM of Water @ 5 Ft. of Head 32.9, GPM of Water @ 10 Ft. of Head 23, GPM of Water @ 15 Ft. of Head 14.2, GPM of Water @ 20 Ft. of Head 5, Height 10-1/2 In., Diameter 6 In., Base Material Polypropylene, Impeller Material PA, Max. Dia. Solids 1/8 In., Max. Liquid Temp. 104 Degrees F

Reviews