Pumping System, Tank 10 Gal

DAYTON| Zoro #: G1149057| Mfr #: 1XLK9

$398.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPH of Water @ 5 Ft. of Head: 540
Motor Type: TENV
Includes: Chip Bowl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1149057 Mfr #: 1XLK9
GPH of Water @ 5 Ft. of Head: 540Motor Type: TENV
Includes: Chip BowlGPM of Water @ 3 Ft. of Head: 10
Type: Pump/TankGPM of Oil 500 SSU @ 12 Ft. of Head: 1
GPM of Oil 500 SSU @ 3 Ft. of Head: 8Width (In.): 9-3/4
HP: 1/8GPH of Water @ 8 Ft. of Head: 420
Shut-Off (Ft.): 13GPM of Water @ 6 Ft. of Head: 8
Discharge Port (In.): 3/8Phase: 1
GPM of Oil 500 SSU @ 9 Ft. of Head: 4.8Max. Temp.: 180 Degrees F
Inlet/Outlet (In.): 3/8Shaft Material: Steel
Height (In.): 16GPH of Water @ 10 Ft. of Head: 300
For Use With: Non-Flammable Liquids Compatible with Pump Component MaterialsNominal Tank Depth (In.): 8
Application: Machine Tool Coolants, Light OilsItem: Pumping System
Body Material: Cast ironImpeller Material: Plastic
GPM of Water @ 9 Ft. of Head: 6Min. Immersion Depth (In.): 3
Max. Immersion Depth (In.): 6Voltage: 115/230
GPM of Water @ 5 Ft. of Head: 9GPM of Water @ 7 Ft. of Head Low: 7
Motor Enclosure: TENVLength (In.): 24
GPH of Water @ 1 Ft. of Head: 720Amps: 0.7/0.35
Max. Recommended Viscosity: 500 SSURPM: 3450
Tank (Gal.): 10GPH of Water @ 9 Ft. of Head: 360
GPM of Oil 500 SSU @ 6 Ft. of Head: 5.5GPH of Water @ 3 Ft. of Head: 600
GPH of Water @ 2 Ft. of Head: 660Bolt Circle Dia. (In.): 5
Country of Origin (subject to change): Multiple

Description

Pumping System, Pump/Tank, HP 1/8, Phase 1, Amps 0.7/0.35, Voltage 115/230, Length 24 In., Width 9 3/4 In., Height 16 In., Inlet/Outlet 3/8 In., RPM 3450, Motor Enclosure TENV, GPM of Water @ 3 Ft. of Head 10, GPM of Water @ 5 Ft. of Head 9, GPM of Water @ 9 Ft. of Head 6, 13, Tank 10 Gal., Max. Immersion Depth 6 In., Max. Recommended Viscosity 500 SSU, Max. Temp. 180 DegreeF

Reviews