TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Pumping System, Tank 21 Gal

DAYTON| Zoro #: G2074441| Mfr #: 1XLL2

$884.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Oil 500 SSU @ 24 Ft. of Head: -Replaces Brown/Sharp Stock No.: -GPM of Water @ 24 Ft. of Head: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074441 Mfr #: 1XLL2
GPM of Oil 500 SSU @ 24 Ft. of Head: -Replaces Brown/Sharp Stock No.: -
GPM of Water @ 24 Ft. of Head: -GPM of Oil 500 SSU @ Max. Ft. Head: -
GPM of Water @ 27 Ft. of Head: -GPH of Water @ 9 Ft. of Head: 360
Width (In.): 16Inlet/Outlet (In.): 3/8
GPM of Water @ 3 Ft. of Head: 10GPM of Water @ 16 Ft. of Head: -
Application: Machine Tool Coolants, Light OilsHP: 1/8
GPM of Water @ 15 Ft. of Head: -GPM of Water @ Max. Ft. Head: -
Motor Type: TENVGPH of Water @ 3 Ft. of Head: 600
GPM of Water @ 1 Ft. of Head: -Phase: 1
Shut-Off (Ft.): 13Max. Recommended Viscosity: 500 SSU
GPM of Oil 500 SSU @ 3 Ft. of Head: 8GPM of Water @ 30 Ft. of Head: -
GPM of Oil 500 SSU @ 18 Ft. of Head: -Shaft Seal: -
GPM of Oil 500 SSU @ 12 Ft. of Head: 1GPM of Oil 500 SSU @ 15 Ft. of Head: -
Type: Pump/TankHeight (In.): 15-1/2
Elastomer: -GPH of Water @ 1 Ft. of Head: 720
GPM of Water @ 13 Ft. of Head Low: -GPM of Water @ 7 Ft. of Head Low: 7
Discharge Port (In.): 3/8Impeller Material: Plastic
Nominal Tank Depth (In.): 8Body Material: Cast iron
Length (In.): 44Min. Immersion Depth (In.): 3
GPM of Water @ 10 Ft. of Head: -GPM of Water @ 50 Ft. of Head: -
Motor Enclosure: TENVGPM of Water @ 26 Ft. of Head: -
For Use With: Non-Flammable Liquids Compatible with Pump Component MaterialsShaft Material: Steel
GPM of Water @ 20 Ft. of Head: -Includes: Chip Bowl
Max. Temp.: 180 Degrees FGPM of Water @ 23 Ft. of Head: -
GPM of Water @ 12 Ft. of Head: -Max. Suction Lift (Ft.): -
GPH of Water @ 10 Ft. of Head: 300Replaces Gusher Model: -
GPM of Oil 500 SSU @ 6 Ft. of Head: 5.5CFM: -
GPM of Water @ 6 Ft. of Head: 8GPM of Water @ 40 Ft. of Head: -
GPM of Oil 500 SSU @ 9 Ft. of Head: 4.8GPM of Water @ 5 Ft. of Head: 9
GPM of Oil 500 SSU @ 21 Ft. of Head: -GPM of Water @ 21 Ft. of Head: -
Voltage: 115/230GPM of Water @ 39 Ft. of Head: -
Amps: 0.7/0.35Bolt Circle Dia. (In.): 5
GPM of Water @ 9 Ft. of Head: 6RPM: 3450
GPH of Water @ 2 Ft. of Head: 660Tank (Gal.): 21
Replaces Graymills Model: -Item: Pumping System
Max. Immersion Depth (In.): 6GPH of Water @ 5 Ft. of Head: 540
GPM of Water @ 33 Ft. of Head: -GPM of Water @ 18 Ft. of Head: -
GPH of Water @ 8 Ft. of Head: 420Country of Origin (subject to change): Multiple

Description

Pumping System, Pump/Tank, HP 1/8, Phase 1, Amps 0.7/0.35, Voltage 115/230, Length 44 In., Width 16 In., Height 15 1/2 In., Inlet/Outlet 3/8 In., RPM 3450, Motor Enclosure TENV, GPM of Water @ 3 Ft. of Head 10, GPM of Water @ 5 Ft. of Head 9, GPM of Water @ 9 Ft. of Head 6, 13, Tank 21 Gal., Max. Immersion Depth 6 In., Max. Recommended Viscosity 500 SSU, Max. Temp. 180 DegreeF

Reviews