KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pumping System, Tank 5 Gal

DAYTON| Zoro #: G1021264| Mfr #: 1XLK8

$534.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Type: Pump/Tank
Max. Immersion Depth (In.): 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1021264 Mfr #: 1XLK8
Phase: 1Type: Pump/Tank
Max. Immersion Depth (In.): 8HP: 1/25
GPH of Water @ 1 Ft. of Head: 900Item: Pumping System
GPH of Water @ 5 Ft. of Head: 720Application: Machine Tool Coolants, Light Oils
Shaft Material: SteelIncludes: Flexible Metal Nozzle, 4-Ft. Neoprene Hose, Flow Control Valve, Cord with Plug
Impeller Material: CelconMotor Type: TEFC
Max. Temp.: 180 Degrees FGPM of Water @ 3 Ft. of Head: 14
For Use With: Non-Flammable Liquids Compatible with Pump Component MaterialsShut-Off (Ft.): 9.5
GPM of Water @ 9 Ft. of Head: 3Height (In.): 17-7/16
Voltage: 115Max. Recommended Viscosity: 150 SSU
Cord (Ft.): 5GPM of Water @ 6 Ft. of Head: 10.5
Amps: 1.4Nominal Tank Depth (In.): 10
Discharge Port (In.): 1/2GPH of Water @ 8 Ft. of Head: 390
GPH of Water @ 2 Ft. of Head: 870Dia. (In.): 12
Motor Enclosure: TEFCGPH of Water @ 3 Ft. of Head: 840
GPM of Water @ 7 Ft. of Head Low: 9Tank (Gal.): 5
Body Material: Cast ironGPM of Water @ 5 Ft. of Head: 12
GPH of Water @ 9 Ft. of Head: 180Bolt Circle Dia. (In.): 2.81
Inlet/Outlet (In.): 1/2RPM: 1500
Min. Immersion Depth (In.): 5-1/2Country of Origin (subject to change): United States

Description

Pumping System, Pump/Tank, HP 1/25, Phase 1, Amps 1.4, Voltage 115, Height 17 7/16 In., Inlet/Outlet 1/2 In., RPM 1500, Motor Enclosure TEFC, GPM of Water @ 3 Ft. of Head 14, GPM of Water @ 5 Ft. of Head 12, GPM of Water @ 9 Ft. of Head 3, 9.5, Tank 5 Gal., Max. Immersion Depth 8 In., Max. Recommended Viscosity 150 SSU, Max. Temp. 180 DegreeF, Cord 5 Ft.

Reviews