SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pumping System, Tank 50 Gal

DAYTON| Zoro #: G0794421| Mfr #: 1XLL7

$1486.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Oil 500 SSU @ 24 Ft. of Head: 18Replaces Brown/Sharp Stock No.: -GPM of Water @ 24 Ft. of Head: 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794421 Mfr #: 1XLL7
GPM of Oil 500 SSU @ 24 Ft. of Head: 18Replaces Brown/Sharp Stock No.: -
GPM of Water @ 24 Ft. of Head: 24GPM of Oil 500 SSU @ Max. Ft. Head: -
GPM of Water @ 27 Ft. of Head: 21GPH of Water @ 9 Ft. of Head: 2100
Width (In.): 24Inlet/Outlet (In.): 3/4
GPM of Water @ 3 Ft. of Head: 35GPM of Water @ 16 Ft. of Head: 29
Application: Machine Tool Coolants, Light OilsHP: 1/2
GPM of Water @ 15 Ft. of Head: 30GPM of Water @ Max. Ft. Head: -
Motor Type: TENVGPH of Water @ 3 Ft. of Head: 2100
GPM of Water @ 1 Ft. of Head: -Phase: 3
Shut-Off (Ft.): 42Max. Recommended Viscosity: 500 SSU
GPM of Oil 500 SSU @ 3 Ft. of Head: 28GPM of Water @ 30 Ft. of Head: 18
GPM of Oil 500 SSU @ 18 Ft. of Head: 22Shaft Seal: -
GPM of Oil 500 SSU @ 12 Ft. of Head: 26GPM of Oil 500 SSU @ 15 Ft. of Head: 24
Type: Pump/TankHeight (In.): 20-5/8
Elastomer: -GPH of Water @ 1 Ft. of Head: 2100
GPM of Water @ 13 Ft. of Head Low: 31GPM of Water @ 7 Ft. of Head Low: 35
Discharge Port (In.): 3/4Impeller Material: Aluminum
Nominal Tank Depth (In.): 11Body Material: Cast iron
Length (In.): 53Min. Immersion Depth (In.): 5
GPM of Water @ 10 Ft. of Head: 34GPM of Water @ 50 Ft. of Head: -
Motor Enclosure: TENVGPM of Water @ 26 Ft. of Head: 22
For Use With: Non-Flammable Liquids Compatible with Pump Component MaterialsShaft Material: Steel
GPM of Water @ 20 Ft. of Head: 27Includes: Chip Basket
Max. Temp.: 180 Degrees FGPM of Water @ 23 Ft. of Head: 25
GPM of Water @ 12 Ft. of Head: 32Max. Suction Lift (Ft.): -
GPH of Water @ 10 Ft. of Head: 2100Replaces Gusher Model: -
GPM of Oil 500 SSU @ 6 Ft. of Head: 28CFM: -
GPM of Water @ 6 Ft. of Head: 35GPM of Water @ 40 Ft. of Head: 5
GPM of Oil 500 SSU @ 9 Ft. of Head: 28GPM of Water @ 5 Ft. of Head: 35
GPM of Oil 500 SSU @ 21 Ft. of Head: 20GPM of Water @ 21 Ft. of Head: 26
Voltage: 230/460GPM of Water @ 39 Ft. of Head: 6
Amps: 1.8/1.3Bolt Circle Dia. (In.): 6.75
GPM of Water @ 9 Ft. of Head: 35RPM: 3450
GPH of Water @ 2 Ft. of Head: 2100Tank (Gal.): 50
Replaces Graymills Model: -Item: Pumping System
Max. Immersion Depth (In.): 9-1/4GPH of Water @ 5 Ft. of Head: 2100
GPM of Water @ 33 Ft. of Head: 15GPM of Water @ 18 Ft. of Head: 28
GPH of Water @ 8 Ft. of Head: 2100Country of Origin (subject to change): Multiple

Description

Pumping System, Pump/Tank, HP 1/2, Phase 3, Amps 1.8/1.3, Voltage 230/460, Length 53 In., Width 24 In., Height 20 5/8 In., Inlet/Outlet 3/4 In., RPM 3450, Motor Enclosure TENV, GPM of Water @ 3 Ft. of Head 35, GPM of Water @ 5 Ft. of Head 35, GPM of Water @ 9 Ft. of Head 35, 42, Tank 50 Gal., Max. Immersion Depth 9 1/4 In., Max. Recommended Viscosity 500 SSU, Max. Temp. 180 DegreeF

Reviews