Pump/Motor, 60 GPM, 5 HP

DAYTON| Zoro #: G0562274| Mfr #: 7YT28

$2,778.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0562274 Mfr #: 7YT28
Screen Material: -Discharge Port (In.): 2
Tank PSI: 20 30 40 50 60Max. Operating Temp. (F): 130
Height (In.): -Width (In.): -
Seal Type: -Length (In.): -
Shut Off (PSI): -Impeller Material: Glass Filled Noryl
Number of Wires: 3GPM of Water @ 500 Ft @ 30, 50 PSI: - -
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM of Water @ 400 Ft @ 30, 50 PSI: - -
Motor Enclosure: Totally Enclosed NonventilatedPump Bearings: Ceramic/Rubber
Pump Material: Stainless SteelType: Deep Well Submersible
Phase: 3Item: Pump/Motor
GPM: 60HP: 5
Voltage: 230Amps AC: 15.9
Stages: 13GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 80
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 65GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 50
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 70GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 60
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 40Built-In Check Valve: No
Pump Material: Stainless SteelImpeller Material: Glass Filled Noryl
Discharge Port (In.): 2Flow Ranges (GPM): 30-75
Max. Operating Temp. (F): 130Motor: 3-Phase
Pump Bearings: Ceramic/RubberShaft Material: Corrosion-resistant Stainless Steel
GPM of Water @ 20 Ft @ 30, 50 PSI: 80 70GPM of Water @ 40 Ft @ 30, 50 PSI: 75 70
GPM of Water @ 60 Ft @ 30, 50 PSI: 75 65GPM of Water @ 80 Ft @ 30, 50 PSI: 70 65
GPM of Water @ 100 Ft @ 30, 50 PSI: 65 60GPM of Water @ 125 Ft @ 30, 50 PSI: 65 55
GPM of Water @ 150 Ft @ 30, 50 PSI: 60 53GPM of Water @ 175 Ft @ 30, 50 PSI: 55 45
GPM of Water @ 200 Ft @ 30, 50 PSI: 50 40GPM of Water @ 250 Ft @ 30, 50 PSI: 38 26
GPM of Water @ 300 Ft @ 30, 50 PSI: 20 5GPM of Water @ 350 Ft @ 30, 50 PSI: 4 -
GPM of Water @ 500 Ft @ 30, 50 PSI: - -Max. Head (Ft.): 425
Well Capacity: Very HighRecommended Tank: 1XHH4
SF Amps: 17.8Height (In.): -
Includes: 1CXD4, 1LZP5Pump-Motor Shell: Stainless Steel
Country of Origin (subject to change): Mexico

Product Description

Pump/Motor, Deep Well Submersible, Number of Wires 3, 60 GPM, 5 HP, Voltage 230, Amps AC 15.9, 3 Phase, Stages 13, Pump Material Stainless Steel, Impeller Material Glass Filled Noryl, Discharge Port 2 In., Flow Ranges 30-75 GPM, Max. Operating Temp. 130 F, Pump-Motor Shell Stainless Steel, Max. Head 425 Ft., Well Capacity Very High, Recommended Tank 1XHH4, SF Amps 17.8, Includes 1CXD4, G0424085

Product Reviews

Save 15%. Sign up for Z-mail.