Pump/Motor with Control Box, 25 GPM, 2 HP

DAYTON| Zoro #: G1655105| Mfr #: 7YT24

$1,858.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1655105 Mfr #: 7YT24
Screen Material: -Discharge Port (In.): 2
Tank PSI: 20 30 40 50 60Max. Operating Temp. (F): 130
Height (In.): -Width (In.): -
Seal Type: -Length (In.): -
Shut Off (PSI): -Impeller Material: Glass Filled Noryl
Number of Wires: 3GPM of Water @ 500 Ft @ 30, 50 PSI: - -
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM of Water @ 400 Ft @ 30, 50 PSI: - -
Motor Enclosure: Totally Enclosed NonventilatedPump Bearings: Ceramic/Rubber
Pump Material: Stainless SteelType: Deep Well Submersible
Phase: 1Item: Pump/Motor with Control Box
GPM: 25HP: 2
Voltage: 230Amps AC: 10
Stages: 10GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: -
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 32GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 23
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 34GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 28
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 16Built-In Check Valve: Yes
Pump Material: Stainless SteelImpeller Material: Glass Filled Noryl
Discharge Port (In.): 2Flow Ranges (GPM): 8-30
Max. Operating Temp. (F): 130Motor: Capacitor-Start, Capacitor-Run
Pump Bearings: Ceramic/RubberShaft Material: Corrosion-resistant Stainless Steel
GPM of Water @ 20 Ft @ 30, 50 PSI: - 34GPM of Water @ 40 Ft @ 30, 50 PSI: - 32
GPM of Water @ 60 Ft @ 30, 50 PSI: 34 31GPM of Water @ 80 Ft @ 30, 50 PSI: 33 29
GPM of Water @ 100 Ft @ 30, 50 PSI: 32 28GPM of Water @ 125 Ft @ 30, 50 PSI: 30 26
GPM of Water @ 150 Ft @ 30, 50 PSI: 29 25GPM of Water @ 175 Ft @ 30, 50 PSI: 25 20
GPM of Water @ 200 Ft @ 30, 50 PSI: 23 16GPM of Water @ 250 Ft @ 30, 50 PSI: 15 -
GPM of Water @ 300 Ft @ 30, 50 PSI: - -GPM of Water @ 350 Ft @ 30, 50 PSI: - -
GPM of Water @ 500 Ft @ 30, 50 PSI: - -Max. Head (Ft.): 288
Well Capacity: HighRecommended Tank: 1XHH4 or 3YA55
SF Amps: 13.2Height (In.): -
Includes: 1CXB9, 1LZN9, 1LZW4Pump-Motor Shell: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Pump/Motor with Control Box, Deep Well Submersible, Number of Wires 3, 35 GPM, 2 HP, Voltage 230, Amps AC 10, 1 Phase, Stages 10, Built-In Check Valve, Pump Material Stainless Steel, Impeller Material Glass Filled Noryl, Discharge Port 2 In., Flow Ranges 8-30 GPM, Max. Operating Temp. 130 F, Pump-Motor Shell Stainless Steel, Max. Head 288 Ft., Well Capacity High, Recommended Tank 1XHH4 or 3YA55, SF Amps 13.2, Includes 1CXB9, G3039662, G2438283

Product Reviews

Save 15%. Sign up for Z-mail.