Pump/Motor with Control Box, 35 GPM, 2 HP

DAYTON| Zoro #: G1294815| Mfr #: 7YT22

$1,881.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1294815 Mfr #: 7YT22
Screen Material: -Discharge Port (In.): 2
Tank PSI: 20 30 40 50 60Max. Operating Temp. (F): 130
Height (In.): -Width (In.): -
Seal Type: -Length (In.): -
Shut Off (PSI): -Impeller Material: Glass Filled Noryl
Number of Wires: 3GPM of Water @ 500 Ft @ 30, 50 PSI: - -
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM of Water @ 400 Ft @ 30, 50 PSI: - -
Motor Enclosure: Totally Enclosed NonventilatedPump Bearings: Ceramic/Rubber
Pump Material: Stainless SteelType: Deep Well Submersible
Phase: 1Item: Pump/Motor with Control Box
GPM: 35HP: 2
Voltage: 230Amps AC: 10.0
Stages: 10GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 44
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 33GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 12
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 38GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 25
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: -Built-In Check Valve: Yes
Pump Material: Stainless SteelImpeller Material: Glass Filled Noryl
Discharge Port (In.): 2Flow Ranges (GPM): 15-45
Max. Operating Temp. (F): 130Motor: Capacitor-Start, Capacitor-Run
Pump Bearings: Ceramic/RubberShaft Material: Splined Stainless Steel
GPM of Water @ 20 Ft @ 30, 50 PSI: 44 38GPM of Water @ 40 Ft @ 30, 50 PSI: 41 35
GPM of Water @ 60 Ft @ 30, 50 PSI: 39 32GPM of Water @ 80 Ft @ 30, 50 PSI: 36 29
GPM of Water @ 100 Ft @ 30, 50 PSI: 33 25GPM of Water @ 125 Ft @ 30, 50 PSI: 29 19
GPM of Water @ 150 Ft @ 30, 50 PSI: 24 11GPM of Water @ 175 Ft @ 30, 50 PSI: 18 -
GPM of Water @ 200 Ft @ 30, 50 PSI: 12 -GPM of Water @ 250 Ft @ 30, 50 PSI: - -
GPM of Water @ 300 Ft @ 30, 50 PSI: - -GPM of Water @ 350 Ft @ 30, 50 PSI: - -
GPM of Water @ 500 Ft @ 30, 50 PSI: - -Max. Head (Ft.): 288
Well Capacity: HighRecommended Tank: 1XHH4
SF Amps: 13.2Height (In.): -
Includes: 1CXB9, 1LZP1, 1LZW4Pump-Motor Shell: Corrosion-resistant Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Pump/Motor with Control Box, Deep Well Submersible, Number of Wires 3, Control Box Required G2438283, 35 GPM, 2 HP, Voltage 230, Amps AC 10.0, 1 Phase, Stages 10, Built-In Check Valve, Pump Material Stainless Steel, Impeller Material Glass Filled Noryl, Discharge Port 2 In., Flow Ranges 15-45 GPM, Max. Operating Temp. 130 F, Pump-Motor Shell Corrosion-resistant Stainless Steel, Max. Head 288 Ft., Well Capacity High, Recommended Tank 1XHH4, SF Amps 13.2, Includes 1CXB9, G1047426, G2438283

Product Reviews

Save 15%. Sign up for Z-mail.