20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Pump/Motor with Control Box, 45 GPM, 3 HP

DAYTON| Zoro #: G2246903| Mfr #: 7YT18

$2,768.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2246903 Mfr #: 7YT18
Screen Material: -Discharge Port (In.): 2
Tank PSI: 20 30 40 50 60Max. Operating Temp. (F): 130
Height (In.): -Width (In.): -
Seal Type: -Length (In.): -
Shut Off (PSI): -Impeller Material: Glass Filled Noryl
Number of Wires: 3GPM of Water @ 500 Ft @ 30, 50 PSI: - -
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM of Water @ 400 Ft @ 30, 50 PSI: - -
Motor Enclosure: Totally Enclosed NonventilatedPump Bearings: Ceramic/Rubber
Pump Material: Stainless SteelType: Deep Well Submersible
Phase: 1Item: Pump/Motor with Control Box
GPM: 45HP: 3
Voltage: 230Amps AC: 14
Stages: 11GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 60
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 48GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 29
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 54GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 41
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 22Built-In Check Valve: No
Pump Material: Stainless SteelImpeller Material: Glass Filled Noryl
Discharge Port (In.): 2Flow Ranges (GPM): 20-55
Max. Operating Temp. (F): 130Motor: Capacitor-Start, Capacitor-Run
Pump Bearings: Ceramic/RubberShaft Material: Splined Stainless Steel
GPM of Water @ 20 Ft @ 30, 50 PSI: 60 54GPM of Water @ 40 Ft @ 30, 50 PSI: 57 51
GPM of Water @ 60 Ft @ 30, 50 PSI: 54 47GPM of Water @ 80 Ft @ 30, 50 PSI: 52 44
GPM of Water @ 100 Ft @ 30, 50 PSI: 48 41GPM of Water @ 125 Ft @ 30, 50 PSI: 44 36
GPM of Water @ 150 Ft @ 30, 50 PSI: 40 30GPM of Water @ 175 Ft @ 30, 50 PSI: 35 22
GPM of Water @ 200 Ft @ 30, 50 PSI: 29 15GPM of Water @ 250 Ft @ 30, 50 PSI: 26 12
GPM of Water @ 300 Ft @ 30, 50 PSI: 12 -GPM of Water @ 350 Ft @ 30, 50 PSI: - -
GPM of Water @ 500 Ft @ 30, 50 PSI: - -Max. Head (Ft.): 350
Well Capacity: HighRecommended Tank: 1XHH3
SF Amps: 17.0Height (In.): -
Includes: 1CXC1, 1LZP2, 1LZW3Pump-Motor Shell: Corrosion-resistant Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Pump/Motor with Control Box, Deep Well Submersible, Number of Wires 3, Control Box Required G1477287, 45 GPM, 3 HP, Voltage 230, Amps AC 14, 1 Phase, Stages 11, Pump Material Stainless Steel, Impeller Material Glass Filled Noryl, Discharge Port 2 In., Flow Ranges 20-55 GPM, Max. Operating Temp. 130 F, Pump-Motor Shell Corrosion-resistant Stainless Steel, Max. Head 350 Ft., Well Capacity High, Recommended Tank 1XHH3, SF Amps 17.0, Includes 1CXC1, G3328263, G1477287

Product Reviews

Save 15%. Sign up for Z-mail.