Pump/Motor with Control Box, 45 GPM, 5 HP

DAYTON| Zoro #: G1162822| Mfr #: 7YT26

$3,730.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1162822 Mfr #: 7YT26
Screen Material: -Discharge Port (In.): 2
Tank PSI: 20 30 40 50 60Max. Operating Temp. (F): 130
Height (In.): -Width (In.): -
Seal Type: -Length (In.): -
Shut Off (PSI): -Impeller Material: Glass Filled Noryl
Number of Wires: 3GPM of Water @ 500 Ft @ 30, 50 PSI: - -
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM of Water @ 400 Ft @ 30, 50 PSI: - -
Motor Enclosure: Totally Enclosed NonventilatedPump Bearings: Ceramic/Rubber
Pump Material: Stainless SteelType: Deep Well Submersible
Phase: 1Item: Pump/Motor with Control Box
GPM: 45HP: 5
Voltage: 230Amps AC: 23
Stages: 18GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 65
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 56GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 48
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 60GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 52
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 44Built-In Check Valve: No
Pump Material: Stainless SteelImpeller Material: Glass Filled Noryl
Discharge Port (In.): 2Flow Ranges (GPM): 20-55
Max. Operating Temp. (F): 130Motor: Capacitor-Start, Capacitor-Run
Pump Bearings: Ceramic/RubberShaft Material: Splined Stainless Steel
GPM of Water @ 20 Ft @ 30, 50 PSI: 65 60GPM of Water @ 40 Ft @ 30, 50 PSI: 63 58
GPM of Water @ 60 Ft @ 30, 50 PSI: 61 55GPM of Water @ 80 Ft @ 30, 50 PSI: 58 54
GPM of Water @ 100 Ft @ 30, 50 PSI: 56 52GPM of Water @ 125 Ft @ 30, 50 PSI: 54 50
GPM of Water @ 150 Ft @ 30, 50 PSI: 51 47GPM of Water @ 175 Ft @ 30, 50 PSI: 50 46
GPM of Water @ 200 Ft @ 30, 50 PSI: 48 44GPM of Water @ 250 Ft @ 30, 50 PSI: 44 29
GPM of Water @ 300 Ft @ 30, 50 PSI: 37 31GPM of Water @ 350 Ft @ 30, 50 PSI: 26 -
GPM of Water @ 500 Ft @ 30, 50 PSI: - -Max. Head (Ft.): 575
Well Capacity: HighRecommended Tank: 1XHH4
SF Amps: 27.5Height (In.): -
Includes: 1CXC2, 1LZP4, 1LZW8Pump-Motor Shell: Corrosion-resistant Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Pump/Motor with Control Box, Deep Well Submersible, Number of Wires 3, Control Box Required G0271013, 45 GPM, 5 HP, Voltage 230, Amps AC 23, 1 Phase, Stages 18, Pump Material Stainless Steel, Impeller Material Glass Filled Noryl, Discharge Port 2 In., Flow Ranges 20-55 GPM, Max. Operating Temp. 130 F, Pump-Motor Shell Corrosion-resistant Stainless Steel, Max. Head 575 Ft., Well Capacity High, Recommended Tank 1XHH4, SF Amps 27.5, Includes 1CXC2, G1839363, G0271013

Product Reviews

Save 15%. Sign up for Z-mail.