Pump/Motor with Control Box, 60 GPM, 3 HP

DAYTON| Zoro #: G1199247| Mfr #: 7YT20

$2,727.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1199247 Mfr #: 7YT20
Screen Material: -Discharge Port (In.): 2
Tank PSI: 20 30 40 50 60Max. Operating Temp. (F): 130
Height (In.): -Width (In.): -
Seal Type: -Length (In.): -
Shut Off (PSI): -Impeller Material: Glass Filled Noryl
Number of Wires: 3GPM of Water @ 500 Ft @ 30, 50 PSI: - -
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM of Water @ 400 Ft @ 30, 50 PSI: - -
Motor Enclosure: Totally Enclosed NonventilatedPump Bearings: Ceramic/Rubber
Pump Material: Stainless SteelType: Deep Well Submersible
Phase: 1Item: Pump/Motor with Control Box
GPM: 60HP: 3
Voltage: 230Amps AC: 14
Stages: 8GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 74
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 49GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: -
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 63GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 32
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: -Built-In Check Valve: No
Pump Material: Stainless SteelImpeller Material: Glass Filled Noryl
Discharge Port (In.): 2Flow Ranges (GPM): 30-75
Max. Operating Temp. (F): 130Motor: Capacitor-Start, Capacitor-Run
Pump Bearings: Ceramic/RubberShaft Material: Splined Stainless Steel
GPM of Water @ 20 Ft @ 30, 50 PSI: 74 63GPM of Water @ 40 Ft @ 30, 50 PSI: 70 58
GPM of Water @ 60 Ft @ 30, 50 PSI: 65 50GPM of Water @ 80 Ft @ 30, 50 PSI: 56 42
GPM of Water @ 100 Ft @ 30, 50 PSI: 49 32GPM of Water @ 125 Ft @ 30, 50 PSI: 39 -
GPM of Water @ 150 Ft @ 30, 50 PSI: 28 -GPM of Water @ 175 Ft @ 30, 50 PSI: 27 -
GPM of Water @ 200 Ft @ 30, 50 PSI: - -GPM of Water @ 250 Ft @ 30, 50 PSI: - -
GPM of Water @ 300 Ft @ 30, 50 PSI: - -GPM of Water @ 350 Ft @ 30, 50 PSI: - -
GPM of Water @ 500 Ft @ 30, 50 PSI: - -Max. Head (Ft.): 575
Well Capacity: Very HighRecommended Tank: 1XHH4
SF Amps: 17.0Height (In.): -
Includes: 1CXC1, 1LZP3, 1LZW3Pump-Motor Shell: Corrosion-resistant Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Pump/Motor with Control Box, Deep Well Submersible, Number of Wires 3, Control Box Required G1477287, 60 GPM, 3 HP, Voltage 230, Amps AC 14, 1 Phase, Stages 8, Pump Material Stainless Steel, Impeller Material Glass Filled Noryl, Discharge Port 2 In., Flow Ranges 30-75 GPM, Max. Operating Temp. 130 F, Pump-Motor Shell Corrosion-resistant Stainless Steel, Max. Head 575 Ft., Well Capacity Very High, Recommended Tank 1XHH4, SF Amps 17.0, Includes 1CXC1, G2167934, G1477287

Product Reviews

Save 15%. Sign up for Z-mail.