Pump/Motor with Control Box, 90 GPM, 5 HP

DAYTON| Zoro #: G1897786| Mfr #: 7YT30

$3,686.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1897786 Mfr #: 7YT30
Screen Material: -Discharge Port (In.): 2
Tank PSI: 20 30 40 50 60Max. Operating Temp. (F): 130
Height (In.): -Width (In.): -
Seal Type: -Length (In.): -
Shut Off (PSI): -Impeller Material: Glass Filled Noryl
Number of Wires: 3GPM of Water @ 500 Ft @ 30, 50 PSI: - -
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM of Water @ 400 Ft @ 30, 50 PSI: - -
Motor Enclosure: Totally Enclosed NonventilatedPump Bearings: Ceramic/Rubber
Pump Material: Stainless SteelType: Deep Well Submersible
Phase: 1Item: Pump/Motor with Control Box
GPM: 90HP: 5
Voltage: 230Amps AC: 23
Stages: 12GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 115
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 85GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 40
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 95GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 60
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: -Built-In Check Valve: No
Pump Material: Stainless SteelImpeller Material: Glass Filled Noryl
Discharge Port (In.): 2Flow Ranges (GPM): 40-120
Max. Operating Temp. (F): 130Motor: Capacitor-Start, Capacitor-Run
Pump Bearings: Ceramic/RubberShaft Material: Splined Stainless Steel
GPM of Water @ 20 Ft @ 30, 50 PSI: 115 95GPM of Water @ 40 Ft @ 30, 50 PSI: 105 90
GPM of Water @ 60 Ft @ 30, 50 PSI: 100 80GPM of Water @ 80 Ft @ 30, 50 PSI: 90 70
GPM of Water @ 100 Ft @ 30, 50 PSI: 85 60GPM of Water @ 125 Ft @ 30, 50 PSI: 83 58
GPM of Water @ 150 Ft @ 30, 50 PSI: 70 43GPM of Water @ 175 Ft @ 30, 50 PSI: 57 22
GPM of Water @ 200 Ft @ 30, 50 PSI: 40 -GPM of Water @ 250 Ft @ 30, 50 PSI: - -
GPM of Water @ 300 Ft @ 30, 50 PSI: - -GPM of Water @ 350 Ft @ 30, 50 PSI: - -
GPM of Water @ 500 Ft @ 30, 50 PSI: - -Max. Head (Ft.): 285
Well Capacity: Very HighRecommended Tank: 1XHH4
SF Amps: 27.5Height (In.): -
Includes: 1CXC2, 1LZP6, 1LZW8Pump-Motor Shell: Corrosion-resistant Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Pump/Motor with Control Box, Deep Well Submersible, Number of Wires 3, Control Box Required G0271013, 90 GPM, 5 HP, Voltage 230, Amps AC 23, 1 Phase, Stages 12, Pump Material Stainless Steel, Impeller Material Glass Filled Noryl, Discharge Port 2 In., Flow Ranges 40-120 GPM, Max. Operating Temp. 130 F, Pump-Motor Shell Corrosion-resistant Stainless Steel, Max. Head 285 Ft., Well Capacity Very High, Recommended Tank 1XHH4, SF Amps 27.5, Includes 1CXC2, G1171825, G0271013

Product Reviews

Save 15%. Sign up for Z-mail.