Pump/Panel, Deep Well, 10GPM, 1/2HP, 230V

DAYTON| Zoro #: G2130466| Mfr #: 2EHP9

$697.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
GPM of Water @ 200 Ft @ 30, 50 PSI: - -
Control Box Required: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2130466 Mfr #: 2EHP9
Number of Wires: 3GPM of Water @ 200 Ft @ 30, 50 PSI: - -
Control Box Required: YesGPM of Water @ 350 Ft @ 30, 50 PSI: - -
GPM of Water @ 80 Ft @ 30, 50 PSI: 11 8HP: 1/2
GPM of Water @ 250 Ft @ 30, 50 PSI: - -GPM: 10
Discharge Port (In.): 1-1/4Impeller Material: Celcon
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 12GPM of Water @ 125 Ft @ 30, 50 PSI: 9 -
Item: Submersible Pump/Panel ComboScreen Material: Polyethylene
Max. Head (Ft.): 245GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 14
Max. Operating Temp. (F): 86Motor: Franklin
GPM of Water @ 150 Ft @ 30, 50 PSI: 6 -Flow Ranges (GPM): 10 - 4
Shaft Material: Stainless SteelVoltage: 230
GPM of Water @ 40 Ft @ 30, 50 PSI: 13 11Pump Material: Stainless steel
Type: -Pump-Motor Shell: Stainless Steel
GPM of Water @ 175 Ft @ 30, 50 PSI: - -Length (In.): 3-3/4
Built-In Check Valve: YesPump Bearings: Rubber/Ceramic
GPM of Water @ 100 Ft @ 30, 50 PSI: 10 6Phase: 1
Includes: Control BoxGPM of Water @ 500 Ft @ 30, 50 PSI: - -
SF Amps: 6GPM of Water @ 60 Ft @ 30, 50 PSI: 12 10
GPM of Water @ 400 Ft @ 30, 50 PSI: - -Width (In.): 3-3/4
Stages: 6GPM of Water @ 450 Ft @ 30, 50 PSI: - -
GPM of Water @ 300 Ft @ 30, 50 PSI: - -Amps AC: 6.0
Well Capacity: AverageGPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 10
Height (In.): 22GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 6
Recommended Tank: 4MY63, 3YA58, 3YA59GPM of Water @ 20 Ft @ 30, 50 PSI: 14 12
Country of Origin (subject to change): United States

Description

Submersible Pump/Panel Combo, Number of Wires 3, Control Box Required, 10 GPM, 1/2 HP, Voltage 230, Amps AC 6, 1 Phase, Stages 6, Built-In Check Valve, Pump Material Stainless, Impeller Material Celcon, Discharge Port 1 1/4 In., Flow Ranges 10 - 4 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 245 Ft., Well Capacity Average, Recommended Tank 4MY63, 3YA58, 10002, SF Amps 6, Includes Control Box

Reviews