KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump/Panel, Deep Well, 10GPM, 1HP, 230V

DAYTON| Zoro #: G2223155| Mfr #: 2EHR2

$881.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 250 Ft @ 30, 50 PSI: 9 7
Max. Head (Ft.): 427
HP: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223155 Mfr #: 2EHR2
GPM of Water @ 250 Ft @ 30, 50 PSI: 9 7Max. Head (Ft.): 427
HP: 1Phase: 1
Recommended Tank: 4MY63, 3YA58, 3YA59GPM of Water @ 100 Ft @ 30, 50 PSI: 13 12
GPM of Water @ 400 Ft @ 30, 50 PSI: - - - - -GPM of Water @ 125 Ft @ 30, 50 PSI: 12 11
GPM of Water @ 20 Ft @ 30, 50 PSI: - 15Max. Operating Temp. (F): 86
Pump-Motor Shell: Stainless SteelGPM of Water @ 200 Ft @ 30, 50 PSI: 10 9
GPM of Water @ 500 Ft @ 30, 50 PSI: - - - - -GPM of Water @ 175 Ft @ 30, 50 PSI: 10 9
Includes: Control BoxGPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 12
Control Box Required: YesSF Amps: 11
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 9Discharge Port (In.): 1-1/4
Voltage: 230Pump Material: Stainless
Impeller Material: CelconGPM: 10
GPM of Water @ 450 Ft @ 30, 50 PSI: - - - - -Amps AC: 9.8
Type: -Motor: Franklin
Number of Wires: 3GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 10
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 15GPM of Water @ 60 Ft @ 30, 50 PSI: 15 13
GPM of Water @ 350 Ft @ 30, 50 PSI: - - - - -GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 13
Length (In.): 3-3/4Width (In.): 3-3/4
Stages: 11Built-In Check Valve: Yes
Screen Material: PolyethyleneShaft Material: Stainless Steel
GPM of Water @ 300 Ft @ 30, 50 PSI: 7 3GPM of Water @ 80 Ft @ 30, 50 PSI: 14 13
Flow Ranges (GPM): 10 - 5Well Capacity: Average
Item: Submersible Pump/Panel ComboPump Bearings: Rubber/Ceramic
GPM of Water @ 40 Ft @ 30, 50 PSI: - 14GPM of Water @ 150 Ft @ 30, 50 PSI: 11 10
Height (In.): 28-1/2Country of Origin (subject to change): United States

Description

Submersible Pump/Panel Combo, Number of Wires 3, Control Box Required, 10 GPM, 1 HP, Voltage 230, Amps AC 9.8, 1 Phase, Stages 11, Built-In Check Valve, Pump Material Stainless, Impeller Material Celcon, Discharge Port 1 1/4 In., Flow Ranges 10 - 5 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 427 Ft., Well Capacity Average, Recommended Tank 4MY63, 3YA58, 10002, SF Amps 11, Includes Control Box

Reviews