KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump/Panel, Deep Well, 20GPM, 1HP, 230V

DAYTON| Zoro #: G2439744| Mfr #: 2EHR3

$850.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Well Capacity: High
Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2439744 Mfr #: 2EHR3
Phase: 1Well Capacity: High
Type: -Screen Material: Polyethylene
HP: 1Pump Bearings: Rubber/Ceramic
Item: Submersible Pump/Panel ComboGPM of Water @ 125 Ft @ 30, 50 PSI: 18 16
GPM of Water @ 60 Ft @ 30, 50 PSI: 22 19GPM of Water @ 150 Ft @ 30, 50 PSI: 17 -
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM of Water @ 300 Ft @ 30, 50 PSI: - -
GPM of Water @ 500 Ft @ 30, 50 PSI: - -Length (In.): 3-3/4
Shaft Material: Stainless SteelImpeller Material: Noryl
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 8Includes: Control Box
Pump Material: StainlessBuilt-In Check Valve: Yes
Width (In.): 3-3/4GPM: 20
Motor: FranklinGPM of Water @ 350 Ft @ 30, 50 PSI: - -
Recommended Tank: 3YA55, 4MY64Pump-Motor Shell: Stainless Steel
GPM of Water @ 40 Ft @ 30, 50 PSI: 23 21Max. Operating Temp. (F): 86
Max. Head (Ft.): 273Height (In.): 33-1/2
Voltage: 230Stages: 7
GPM of Water @ 175 Ft @ 30, 50 PSI: 13 -Discharge Port (In.): 1-1/4
GPM of Water @ 20 Ft @ 30, 50 PSI: - 22Flow Ranges (GPM): 10 - 5
Amps AC: 9.8SF Amps: 10
Number of Wires: 3GPM of Water @ 100 Ft @ 30, 50 PSI: 20 17
GPM of Water @ 200 Ft @ 30, 50 PSI: 8 -GPM of Water @ 250 Ft @ 30, 50 PSI: - -
Control Box Required: YesGPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 20
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 22GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 17
GPM of Water @ 400 Ft @ 30, 50 PSI: - -GPM of Water @ 80 Ft @ 30, 50 PSI: 21 18
Country of Origin (subject to change): United States

Description

Submersible Pump/Panel Combo, Number of Wires 3, Control Box Required, 20 GPM, 1 HP, Voltage 230, Amps AC 9.8, 1 Phase, Stages 7, Built-In Check Valve, Pump Material Stainless, Impeller Material Noryl, Discharge Port 1 1/4 In., Flow Ranges 10 - 5 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 273 Ft., Well Capacity High, Recommended Tank 3YA55, 10002, SF Amps 10, Includes Control Box

Reviews