KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump/Panel, Deep Well, 5GPM, 1/2HP, 230V

DAYTON| Zoro #: G2438615| Mfr #: 2EHP7

$755.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Well Capacity: Low
Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2438615 Mfr #: 2EHP7
Phase: 1Well Capacity: Low
Type: -Screen Material: Polyethylene
HP: 1/2Pump Bearings: Rubber/Ceramic
Item: Submersible Pump/Panel ComboSeal Type:
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM of Water @ 300 Ft @ 30, 50 PSI: - -
GPM of Water @ 500 Ft @ 30, 50 PSI: - -Length (In.): 3-3/4
Shaft Material: Stainless SteelImpeller Material: Noryl
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 4Includes: Control Box
Pump Material: StainlessBuilt-In Check Valve: Yes
Width (In.): 3-3/4GPM: 5
Motor: FranklinGPM of Water @ 350 Ft @ 30, 50 PSI: - -
Pump-Motor Shell: Stainless SteelGPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI:
Shut Off (PSI): Max. Operating Temp. (F): 86
Max. Head (Ft.): 364Height (In.): 27
Voltage: 230Stages: 8
Discharge Port (In.): 1-1/4Motor Enclosure:
Flow Ranges (GPM): 10 - 4Amps AC: 6.0
SF Amps: 6Number of Wires: 3
Recommended Tank: 4MY59, 3YA56Tank PSI:
Control Box Required: YesGPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 6
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 7GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 5
GPM of Water @ 400 Ft @ 30, 50 PSI: - -GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 2
Country of Origin (subject to change): United States

Description

Submersible Pump/Panel Combo, Number of Wires 3, Control Box Required, 5 GPM, 1/2 HP, Voltage 230, Amps AC 6, 1 Phase, Stages 8, Built-In Check Valve, Pump Material Stainless, Impeller Material Noryl, Discharge Port 1 1/4 In., Flow Ranges 10 - 4 GPM, Max. Operating Temp. 86 F, Pump-Motor Shell Stainless Steel, Max. Head 364 Ft., Well Capacity Low, Recommended Tank 4MY59, 10002, SF Amps 6, Includes Control Box

Reviews