HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pump/Panel, Deep Well, 7GPM, 1/2HP, 230V

DAYTON| Zoro #: G2180482| Mfr #: 2EHL7

$800.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pump Bearings: Rubber/Ceramic
GPM of Water @ 80 Ft @ 30, 50 PSI: 9 7
Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180482 Mfr #: 2EHL7
Pump Bearings: Rubber/CeramicGPM of Water @ 80 Ft @ 30, 50 PSI: 9 7
Type: -GPM of Water @ 200 Ft @ 30, 50 PSI: 3 -
Motor: FranklinWidth (In.): 3-3/4
Max. Operating Temp. (F): 86HP: 1/2
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 3Shaft Material: Stainless Steel
SF Amps: 9Discharge Port (In.): 1-1/4
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM: 7
Phase: 1Shut Off (PSI): -
Screen Material: PolyethyleneGPM of Water @ 500 Ft @ 30, 50 PSI: - -
GPM of Water @ 400 Ft @ 30, 50 PSI: - -GPM of Water @ 250 Ft @ 30, 50 PSI: - -
GPM of Water @ 60 Ft @ 30, 50 PSI: 9 8Pump-Motor Shell: Stainless Steel
GPM of Water @ 20 Ft @ 30, 50 PSI: 11 9Seal Type: -
Number of Wires: 3Pump Material: Stainless
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 11GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 9
Item: Submersible Pump/Panel ComboImpeller Material: Noryl
Max. Head (Ft.): 290GPM of Water @ 125 Ft @ 30, 50 PSI: 8 6
Control Box Required: YesVoltage: 230
GPM of Water @ 100 Ft @ 30, 50 PSI: 8 7GPM of Water @ 175 Ft @ 30, 50 PSI: 5 -
Motor Enclosure: -GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: -
Flow Ranges (GPM): 10 - 4Length (In.): 3-3/4
Recommended Tank: 4MY63, 3YA58, 3YA59GPM of Water @ 40 Ft @ 30, 50 PSI: 10 9
Tank PSI: -Amps AC: 6.0
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 7GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 8
Height (In.): 24-5/8Built-In Check Valve: Yes
Well Capacity: AverageGPM of Water @ 300 Ft @ 30, 50 PSI: - -
Stages: 7GPM of Water @ 150 Ft @ 30, 50 PSI: 6 3
GPM of Water @ 350 Ft @ 30, 50 PSI: - -Country of Origin (subject to change): United States

Description

Submersible Pump/Panel Combo, -, Number of Wires 3, Control Box Required Yes, 7 GPM, 1/2 HP, Voltage 230, Amps AC 6, 1 Phase, Stages 7, Built-In Check Valve Yes, Pump Material Stainless, Impeller Material Noryl, Discharge Port (In.) 1-1/4, Flow Ranges (GPM) 10 - 4, Pump-Motor Shell Stainless Steel, Max. Head (Ft.) 290, Well Capacity Average, Recommended Tank 4MY63, 3YA58, 10002

Reviews