Push Sweeper, Walk Behind, 27", 8 gal.

DAYTON| Zoro #: G1096663| Mfr #: 5Z042

$596.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Side Broom Size: 12"
Width: 32"
Brush Width: 19"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1096663 Mfr #: 5Z042
Side Broom Size: 12"Width: 32"
Brush Width: 19"Body Material: Polyethylene
Hopper Capacity: 1-11/16 cu. ft.Item: Push Sweeper
Cleaning Path: 27"Frame Materials: Polyethylene
Style: Walk BehindCountry of Origin (subject to change): China

Description

Push Sweeper, Walk Behind, Cleaning Path 27 In., Hopper Capacity 1-11/16 cu. ft., Side Broom Size 12 In., Brush Width 19 In., Width 32 In., Frame Materials Polyethylene, Body Material Polyethylene

Reviews