Quick Release Hook, 316 S Steel, 2000 lb.

DAYTON| Zoro #: G1902153| Mfr #: 2YPG4

$647.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1902153 Mfr #: 2YPG4
Diameter: 29/32"Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Finish: Nickel PlatedItem: Quick Release Hook
Working Load Limit: 2000 lb.Material: 316 Stainless Steel
Color: SilverDimension B: 4-1/2"
Grade: N/AAttachment Type: Eye
Working Load Limit: 2000 lb.Dimension B: 4-1/2"
Material: 316 Stainless SteelFinish: Nickel Plated
Country of Origin (subject to change): China

Product Description

Quick Release Hook, Material 316 Stainless Steel, Grade N/A, Attachment Type Eye, Working Load Limit 2000 lb., Dimension B 4-1/2 In., Diameter 29/32 In., Silver, Finish Nickel Plated, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.