24" Quiet Design Air Circulator, 2280/4320/5030 cfm, Oscillating

DAYTON| Zoro #: G0365337| Mfr #: 2RDZ8

$459.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Mobile/Stationary: Stationary
Item: Quiet Design Air Circulator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365337 Mfr #: 2RDZ8
Shaft Dia.: 1/2"Mobile/Stationary: Stationary
Item: Quiet Design Air CirculatorCFM Medium: 4320
Guard Material: SteelCord Length: 10 ft.
Sound Level: 69.4/65.1/48.6dBACFM High: 5030
Motor RPM: 1025/880/480Application: Spot Cooling and People Cooling
Air Velocity (FPM) @ 20 Ft.: 500/350/220Motor Insulation: Class A
CFM Low: 2280Bearing Type: Ball
Thermal Protection: AutoHeight: 27"
Environmental Applications: CommercialPhase: 1
Width: 27"Number of Blades: 3
Motor Enclosure: Totally Enclosed Air-OverAssembled: No
Fan Style: Quiet DesignMotor HP: 1/4
Fan Mounting Location: WallHousing Material: Steel
Blade Material: SteelMotor Type: Permanent Split Capacitor
CFM/Watt: 20.2Max. Ambient Temp.: 130 Degrees F
Watts: 250/190/70Blade Dia.: 24"
Voltage: 115Operating Amps: 2.0/1.6/0.6
Speeds: 3Wire Guard Finish: Black Polyester Powder Coated
Max. Depth: 24"Standards: ETL/CETL/OSHA
Hz: 60Drive Type: Direct
Country of Origin (subject to change): United States

Description

Quiet Design Air Circulator, Blade Dia. 24 In., Stationary, Oscillating, 3 Speeds, Voltage 115, 1 Phase, CFM High 5030, CFM Low 2280, Air Velocity (FPM) @ 20 Ft. 500/350/220, Motor HP 1/4, Motor RPM 1025/880/480, Operating Amps 2.0/1.6/0.6, Fan Mounting Location Wall, Fan Style Quiet Design, Sound Level 69.4/65.1/48.6dBA, Max. Ambient Temp. 130 Degrees F, Hz 60, Watts 250/190/70, Motor Type Permanent Split Capacitor, Drive Type Direct, Height 27 In., Width 27 In., Max. Depth 24 In.

Reviews