SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

24" Quiet Design Air Circulator, 3125/4356/5387 cfm, Oscillating

DAYTON| Zoro #: G1951196| Mfr #: 2WCG6

$898.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 15 ft.Standards: UL, cUL, OSHAHz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951196 Mfr #: 2WCG6
Cord Length: 15 ft.Standards: UL, cUL, OSHA
Hz: 60Max. Ambient Temp.: 105 Degrees F
Height: Adj 60 to 96"Bearing Type: Ball
Fan Style: Quiet DesignWidth: 27"
Air Velocity (FPM) @ 40 Ft: 300/243/189Phase: 1
Environmental Applications: IndustrialMobile/Stationary: Stationary
Air Velocity (FPM) @ 10 Ft.: 700/567/441Motor HP: 1/3
Number of Blades: 3Operating Amps: 2.5
Max. Depth: 13-1/4"Motor Insulation: Class B
Application: Spot Cooling and People CoolingCFM/Watt: 17.96
Blade Dia.: 24"Air Velocity (FPM) @ 80 Ft.: 125
Housing Material: SteelCFM Medium: 4356
Watts: 300Drive Type: Direct
Thermal Protection: AutoCFM Low: 3125
Voltage: 115Motor Enclosure: Totally Enclosed Air-Over
Motor RPM: 1070/850/628Wire Guard Finish: Nickel Chrome
Motor Type: Permanent Split CapacitorAir Velocity (FPM) @ 20 Ft.: 500/405/315
Outside Dia.: 27"Item: Quiet Design Air Circulator
CFM High: 5387Air Velocity (FPM) @ 60 Ft.: 200/162/126
Fan Mounting Location: PedestalGuard Material: Steel
Includes: Mounting Device and Mounting BoltsAssembled: No
Blade Material: Cast AluminumSpeeds: 3
Shaft Dia.: 5/8"Sound Level: 72/65/57dBA
Country of Origin (subject to change): United States

Description

Quiet Design Air Circulator, Blade Dia. 24 In., Stationary, Oscillating, 3 Speeds, Voltage 115, 1 Phase, CFM High 5387, CFM Low 3125, Air Velocity (FPM) @ 20 Ft. 500/405/315, Motor HP 1/3, Motor RPM 1070/850/628, Operating Amps 2.5, Fan Mounting Location Pedestal, Fan Style Quiet Design, Sound Level 72/65/57dBA, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 300, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 27 In., Height Adj 60 to 96 In., Width 27 In.

Reviews