HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

24" Quiet Design Air Circulator, 3125/4356/5387 cfm, Oscillating

DAYTON| Zoro #: G0909501| Mfr #: 2WCG7

$849.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 15 ft.
Standards: UL, cUL, OSHA
Hz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0909501 Mfr #: 2WCG7
Cord Length: 15 ft.Standards: UL, cUL, OSHA
Hz: 60Max. Ambient Temp.: 105 Degrees F
Height: 27"Bearing Type: Ball
Fan Style: Quiet DesignWidth: 27"
Air Velocity (FPM) @ 40 Ft: 300/243/189Phase: 1
Environmental Applications: IndustrialMobile/Stationary: Stationary
Air Velocity (FPM) @ 10 Ft.: 700/567/441Motor HP: 1/3
Number of Blades: 3Operating Amps: 2.5
Max. Depth: 21-3/4"Motor Insulation: Class B
Application: Spot Cooling and People CoolingCFM/Watt: 17.96
Blade Dia.: 24"Air Velocity (FPM) @ 80 Ft.: 125
Housing Material: SteelCFM Medium: 4356
Watts: 300Drive Type: Direct
Thermal Protection: AutoCFM Low: 3125
Voltage: 115Motor Enclosure: Totally Enclosed Air-Over
Motor RPM: 1070/850/628Wire Guard Finish: Nickel Chrome
Motor Type: Permanent Split CapacitorAir Velocity (FPM) @ 20 Ft.: 500/405/315
Outside Dia.: 27"Item: Quiet Design Air Circulator
CFM High: 5387Air Velocity (FPM) @ 60 Ft.: 200/162/126
Fan Mounting Location: WallGuard Material: Steel
Includes: Mounting Device and Mounting BoltsAssembled: No
Blade Material: Cast AluminumSpeeds: 3
Shaft Dia.: 5/8"Sound Level: 72/65/57dBA
Country of Origin (subject to change): United States

Description

Quiet Design Air Circulator, Blade Dia. 24 In., Stationary, Oscillating, 3 Speeds, Voltage 115, 1 Phase, CFM High 5387, CFM Low 3125, Air Velocity (FPM) @ 20 Ft. 500/405/315, Motor HP 1/3, Motor RPM 1070/850/628, Operating Amps 2.5, Fan Mounting Location Wall, Fan Style Quiet Design, Sound Level 72/65/57dBA, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 300, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 27 In., Height 27 In., Width 27 In., Max. Depth 21-3/4 In.

Reviews