PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

24" Quiet Design Air Circulator, 3325/4556/5588 cfm

DAYTON| Zoro #: G1159706| Mfr #: 2WCG5

$553.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM Medium: 4556Operating Amps: 2.5Number of Blades: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1159706 Mfr #: 2WCG5
CFM Medium: 4556Operating Amps: 2.5
Number of Blades: 3Motor Type: Permanent Split Capacitor
Air Velocity (FPM) @ 80 Ft.: 125CFM High: 5588
Standards: UL, cUL, OSHAMax. Ambient Temp.: 105 Degrees F
Shaft Dia.: 5/8"Bearing Type: Ball
Motor Insulation: Class BAir Velocity (FPM) @ 20 Ft.: 500/405/315
Blade Dia.: 24"Width: 27"
Guard Material: SteelWire Guard Finish: Nickel Chrome
Mobile/Stationary: StationaryCFM/Watt: 18.6
Air Velocity (FPM) @ 40 Ft: 300/243/189Speeds: 3
Blade Material: Cast AluminumAir Velocity (FPM) @ 10 Ft.: 700/567/441
Motor HP: 1/3Includes: Mounting Device and Mounting Bolts
Motor Enclosure: Totally Enclosed Air-OverMotor RPM: 1110/900/700
Drive Type: DirectAssembled: No
Fan Mounting Location: WallThermal Protection: Auto
Cord Length: 15 ft.CFM Low: 3325
Air Velocity (FPM) @ 60 Ft.: 200/162/126Housing Material: Steel
Environmental Applications: IndustrialWatts: 300
Sound Level: 72/65/57dBAPhase: 1
Item: Quiet Design Air CirculatorVoltage: 115
Fan Style: Quiet DesignOutside Dia.: 27"
Application: Spot Cooling and People CoolingHeight: 27"
Hz: 60Max. Depth: 21-3/4"
Country of Origin (subject to change): United States

Description

Quiet Design Air Circulator, Blade Dia. 24 In., Stationary, No, 3 Speeds, Voltage 115, 1 Phase, CFM High 5588, CFM Low 3325, Air Velocity (FPM) @ 20 Ft. 500/405/315, Motor HP 1/3, Motor RPM 1110/900/700, Operating Amps 2.5, Fan Mounting Location Wall, Fan Accessory Style Quiet Design, Sound Level 72/65/57dBA, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 300, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 27 In., Height 27 In., Width 27 In., Max. Depth 21-3/4 In.

Reviews