Quiet Design AirCirc, 30", 7450 cfm, 115V

DAYTON| Zoro #: G1329483| Mfr #: 2RDZ9

$473.20 /ea

This item ships free. DetailsStandard ground shipping
Details:
Thermal Protection: Auto
Max. Ambient Temp.: 130 Degrees F
Wire Guard Finish: Black Polyester Powder Coated
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1329483 Mfr #: 2RDZ9
Thermal Protection: AutoMax. Ambient Temp.: 130 Degrees F
Wire Guard Finish: Black Polyester Powder CoatedDrive Type: Direct
Motor Type: Permanent Split CapacitorNumber of Blades: 3
Width: 33-1/2"CFM High: 7450
Standards: ETL/CETL/OSHAHeight: 33-1/2"
Blade Material: SteelMotor Enclosure: Totally Enclosed Air-Over
Voltage: 115Environmental Applications: Commercial
Fan Style: Quiet DesignMotor Insulation: Class A
Fan Mounting Location: WallWatts: 245/185/70
Speeds: 3CFM Low: 3450
Blade Dia.: 30"Housing Material: Steel
Bearing Type: BallAir Velocity (FPM) @ 20 Ft.: 700/520/300
Phase: 1Motor RPM: 1010/860/530
CFM/Watt: 30.2Item: Quiet Design Air Circulator
CFM Medium: 6090Cord Length: 10 ft.
Guard Material: SteelHz: 60
Motor HP: 1/4Max. Depth: 24"
Assembled: NoApplication: Spot Cooling and People Cooling
Shaft Dia.: 1/2"Operating Amps: 2.2/1.6/0.6
Sound Level: 67.9/64.4/50.3dBAMobile/Stationary: Stationary
Country of Origin (subject to change): United States

Product Description

Quiet Design Air Circulator, Blade Dia. 30 In., Stationary, Oscillating, 3 Speeds, Voltage 115, 1 Phase, CFM High 7450, CFM Low 3450, Air Velocity (FPM) @ 20 Ft. 700/520/300, Motor HP 1/4, Motor RPM 1010/860/530, Operating Amps 2.2/1.6/0.6, Fan Mounting Location Wall, Fan Style Quiet Design, Sound Level 67.9/64.4/50.3dBA, Max. Ambient Temp. 130 Degrees F, Hz 60, Watts 245/185/70, Motor Type Permanent Split Capacitor, Drive Type Direct, Height 33-1/2 In., Width 33-1/2 In., Max. Depth 24 In.

Product Reviews