30" Quiet Design Air Circulator, 4463/6259/8402 cfm

DAYTON| Zoro #: G2181496| Mfr #: 2WCF9

$618.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 15 ft.Standards: UL, cUL, OSHAHz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2181496 Mfr #: 2WCF9
Cord Length: 15 ft.Standards: UL, cUL, OSHA
Hz: 60Max. Ambient Temp.: 105 Degrees F
Height: Adj 60 to 96"Bearing Type: Ball
Fan Style: Quiet DesignWidth: 33-5/16"
Air Velocity (FPM) @ 40 Ft: 350/279/209Phase: 1
Environmental Applications: IndustrialMobile/Stationary: Stationary
Air Velocity (FPM) @ 10 Ft.: 900/721/540Motor HP: 1/3
Number of Blades: 3Operating Amps: 2.6
Max. Depth: 13-1/4"Motor Insulation: Class B
Application: Spot Cooling and People CoolingCFM/Watt: 28
Blade Dia.: 30"Air Velocity (FPM) @ 80 Ft.: 150
Housing Material: SteelCFM Medium: 6259
Watts: 300Drive Type: Direct
Thermal Protection: AutoCFM Low: 4463
Voltage: 115Motor Enclosure: Totally Enclosed Air-Over
Motor RPM: 1098/880/660Wire Guard Finish: Nickel Chrome
Motor Type: Permanent Split CapacitorAir Velocity (FPM) @ 20 Ft.: 600/480/360
Outside Dia.: 33-5/16"Item: Quiet Design Air Circulator
CFM High: 8402Air Velocity (FPM) @ 60 Ft.: 200/160/120
Fan Mounting Location: PedestalGuard Material: Steel
Includes: Mounting Device and Mounting BoltsAssembled: No
Blade Material: Cast AluminumSpeeds: 3
Shaft Dia.: 5/8"Sound Level: 75/69/63dBA
Country of Origin (subject to change): United States

Description

Quiet Design Air Circulator, Blade Dia. 30 In., Stationary, Non-Oscillating, 3 Speeds, Voltage 115, 1 Phase, CFM High 8402, CFM Low 4463, Air Velocity (FPM) @ 20 Ft. 600/480/360, Motor HP 1/3, Motor RPM 1098/880/660, Operating Amps 2.6, Fan Mounting Location Pedestal, Fan Style Quiet Design, Sound Level 75/69/63dBA, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 300, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 33-5/16 In., Height Adj 60 to 96 In., Width 33-5/16 In.

Reviews