KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30" Quiet Design Air Circulator, 4463/6259/8402 cfm

DAYTON| Zoro #: G0465446| Mfr #: 2WCG1

$549.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 30"
Mobile/Stationary: Stationary
Guard Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465446 Mfr #: 2WCG1
Blade Dia.: 30"Mobile/Stationary: Stationary
Guard Material: SteelOutside Dia.: 33-5/16"
Application: Spot Cooling and People CoolingEnvironmental Applications: Industrial
Air Velocity (FPM) @ 40 Ft: 350/279/209CFM Low: 4463
Thermal Protection: AutoHeight: 33-5/16"
Fan Mounting Location: WallWidth: 33-5/16"
Max. Ambient Temp.: 105 Degrees FNumber of Blades: 3
Motor Enclosure: Totally Enclosed Air-OverIncludes: Mounting Device and Mounting Bolts
Housing Material: SteelBlade Material: Cast Aluminum
Motor Type: Permanent Split CapacitorCFM/Watt: 28
Speeds: 3Air Velocity (FPM) @ 80 Ft.: 150
Standards: UL, cUL, OSHADrive Type: Direct
Shaft Dia.: 5/8"Item: Quiet Design Air Circulator
CFM Medium: 6259Max. Depth: 21-3/4"
Air Velocity (FPM) @ 20 Ft.: 600/480/360Sound Level: 75/69/63dBA
CFM High: 8402Air Velocity (FPM) @ 10 Ft.: 900/721/540
Motor RPM: 1098/880/660Cord Length: 15 ft.
Motor Insulation: Class BAssembled: No
Air Velocity (FPM) @ 60 Ft.: 200/160/120Bearing Type: Ball
Phase: 1Fan Style: Quiet Design
Motor HP: 1/3Watts: 300
Voltage: 115Operating Amps: 2.6
Wire Guard Finish: Nickel ChromeHz: 60
Country of Origin (subject to change): United States

Description

Quiet Design Air Circulator, Blade Dia. 30 In., Stationary, Non-Oscillating, 3 Speeds, Voltage 115, 1 Phase, CFM High 8402, CFM Low 4463, Air Velocity (FPM) @ 20 Ft. 600/480/360, Motor HP 1/3, Motor RPM 1098/880/660, Operating Amps 2.6, Fan Mounting Location Wall, Fan Style Quiet Design, Sound Level 75/69/63dBA, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 300, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 33-5/16 In., Height 33-5/16 In., Width 33-5/16 In.

Reviews